This product is now discontinued, View Related Products

One- and Two-Channel Flatbed Recorders 5012

Lead-acid battery powered models let you record anywhere
Select a single- or dual-channel model with one of three chart widths: 120-, 200-, or 250-mm. Each recorder has convenient features such as zero suppression, range overload protection, fast forward/reverse, and variable gain of up to 250% to enhance sensitivity.
To ensure high reliability, the recorder electronics are partially mounted on hybrid ceramic carrier material that protects against external interferences. Separate pen lifts for each channel allow you to control each pen independently; all pens are interchangeable. When recorder is not in use, built-in pen holders cap pen tips.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Chart Speed Chart Width (in) Number of Channels
Availability Pricing
COMPARE
0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/sec; 0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/min (user selectable) 4.75 1
Call For Price
COMPARE
0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/sec; 0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/min (user selectable) 4.75 2
Call For Price
COMPARE
0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/sec; 0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/min (user selectable) 7.875 1
Call For Price
COMPARE
0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/sec; 0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/min (user selectable) 7.875 2
Call For Price
COMPARE
0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/sec; 0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/min (user selectable) 9.8437 1
Call For Price
COMPARE
0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/sec; 0.1, 0.2, 0.5, 1.0, 2.0, 5.0, 10, 20 mm/min (user selectable) 9.8437 2
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat