This product is now discontinued, View Related Products

Ohaus VX Washdown Platform Scales with Display

The OHAUS VX Series is the ideal solution for freight consolidators, forwarders, processing plants, resellers, shipping and receiving depart¬ments, as well as startup businesses.
  • 2,500 lb, 5,000 lb, and 10,000 lb scale capacities
  • 4’ x 4’ and 5’ x 5’ platforms with structural bracing that ensures a rigid construction
  • 1/8” (up to 5,000lb models) and 5/16” (10,000lb models) thick top plate with raised cross-hatch surface for added durability and slip resistance
  • Four IP67 nickel plated alloy steel load cells
  • Side access NEMA4X/IP65 dust and water protected junction box with 25’ long cable
  • Features eye bolt mounting holes to allow easier lifting and positioning of the platform
  • Factory-wired and pre-calibrated with OHAUS T31XW stainless steel indicator
The OHAUS VX Series is a portable, low-profile floor platform and indicator scale package. Quick connects and factory calibration allows the package to operate out-of-the-box with minimal setup. This time saving solution combines a 5000d NTEP approved floor scale (VX2500L and VX5000L) with four analog sealed load cells and a stainless steel NEMA 4X/IP66 indicator (T31XW) featuring an RS232 interface, high-visibility backlit LCD display, counting function, and easy-to-operate positive feedback keys.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Ohaus VX32XW2500L Washdown Floor Scale, 2500lb, 4 x 4' Platform; 115V WW-11600-17 Mfr # VX32XW2500L
COMPARE
1250 2500 115
Call For Price
Ohaus VX32XW5000L Washdown Floor Scale, 5000lb, 4 x 4' Platform; 115V WW-11600-18 Mfr # VX32XW5000L
COMPARE
2500 5000 115
Call For Price
Ohaus VX32XW5000X Washdown Floor Scale, 5000lb, 5 x 5' Platform; 115V WW-11600-19 Mfr # VX32XW5000X
COMPARE
2500 5000 115
Call For Price
Ohaus VX32XW10000L Washdown Floor Scale, 10000lb, 4 x 4' Platform; 115V WW-11600-20 Mfr # VX32XW10000L
COMPARE
5000 10000 115
Call For Price
Ohaus VX32XW10000X Washdown Floor Scale, 10000lb, 5 x 5' Platform; 115V WW-11600-21 Mfr # VX32XW10000X
COMPARE
5000 10000 115
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat