This product is now discontinued, View Related Products

Ohaus Defender 7000 Industrial Scales (Low Profile)

With rugged construction, comprehensive yet intuitive software, and multiple connectivity options, the Defender 7000 can meet the needs of demanding industrial operations
  • Painted steel base with ABS indicator
  • Quick display of results using large dual line LCD with high-contrast white backlight
  • Temporary display of 10x readability in weighing mode using quick key press
  • Easy to operate with positive feedback 5-function key and alpha-numeric membrane keypad
  • Weighs in one or more units: kg, g, lb, oz, lb:oz (decimal), tonnes, and user-definable custom unit
  • Multiple weighing modes including counting, percent weighing, dynamic/animal weighing, checkweighing, display hold, and accumulation
  • 255 item library function
  • Internal power supply with universal line cord or 6 “C” batteries (80 hour battery life) – optional NiMH internal rechargeable power pack available
  • Includes RS232 interface with GMP/GLP data output, including date and time and external analog base input
  • Base and indicator connected using quick connect plug
The OHAUS DefenderTM 7000 Series is a feature-rich line of bench scales, combining an ABS plastic T71P advanced indicator with painted steel bases and columns. Ideal for shipping and receiving, production, packaging, and general commercial and industrial weighing applications, the Defender 7000 offers a multifunctional indicator with multiple weighing units, alpha-numeric keypad, and software modes to meet the requirements of industrial and lab applications.
Call For Price

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Ohaus D71P15HR5 Defender 7000 Low Profile Scale, 15kg/30lb, 115V WW-11600-75 Mfr # D71P15HR5
COMPARE
15 30 100 to 240
Call For Price
Ohaus D71P30HR5 Defender 7000 Low Profile Scale, 30kg/60lb, 115V WW-11600-76 Mfr # D71P30HR5
COMPARE
30 60 100 to 240
Call For Price
Ohaus D71P60HR5 Defender 7000 Low Profile Scale, 60kg/150lb, 115V WW-11600-77 Mfr # D71P60HR5
COMPARE
60 150 100 to 240
Call For Price
Ohaus D71P60HL5 Defender 7000 Low Profile Scale, 60kg/150lb, 115V WW-11600-78 Mfr # D71P60HL5
COMPARE
60 150 100 to 240
Call For Price
Ohaus D71P100HL5 Defender 7000 Low Profile Scale, 100kg/250lb, 115V WW-11600-79 Mfr # D71P100HL5
COMPARE
100 250 100 to 240
Call For Price
Ohaus D71P150HX5 Defender 7000 Low Profile Scale, 150kg/300lb, 115V WW-11600-80 Mfr # D71P150HX5
COMPARE
150 300 100 to 240
Call For Price
Ohaus D71P300HX5 Defender 7000 Low Profile Scale, 300kg/600lb, 115V WW-11600-81 Mfr # D71P300HX5
COMPARE
300 600 100 to 240
Call For Price
Ohaus D71P10QR5 Defender 7000 Low Profile Scale, 10kg/25 Lb, 115V WW-11600-82 Mfr # D71P10QR5
COMPARE
10 25 100 to 240
Call For Price
Ohaus D71P25QR5 Defender 7000 Low Profile Scale, 25kg/50lb, 115V WW-11600-83 Mfr # D71P25QR5
COMPARE
25 50 100 to 240
Call For Price
Ohaus D71P50QL5 Defender 7000 Low Profile Scale, 50kg/100lb, 115V WW-11600-84 Mfr # D71P50QL5
COMPARE
50 100 100 to 240
Call For Price
Ohaus D71P100QL5 Defender 7000 Low Profile Scale, 100kg/250lb, 115V WW-11600-85 Mfr # D71P100QL5
COMPARE
100 250 100 to 240
Call For Price
Ohaus D71P250QX5 Defender 7000 Low Profile Scale, 250kg/500lb, 115V WW-11600-86 Mfr # D71P250QX5
COMPARE
250 500 100 to 240
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat