This product is now discontinued, View Related Products

Ohaus Defender 5000 Industrial Bench Scales (Low Profile)

Rugged construction for demanding industrial operations
  • Base and indicator connect via convenient quick-connect plug
  • Display hold mode for weighing large packages holds last stable weight on display until cleared
  • Stainless steel pans and painted steel frames provide maximum durability, rigidity, and structural integrity
  • Features include counting, percent weighing, dynamic/animal weighing, and checkweighing modes
These heavy-duty industrial bench scales combine an ABS plastic indicator with painted steel base for demanding industrial environments. Ideal for shipping, receiving, production, packaging and general commercial weighing applications. Scales feature a maximum counting resolution to 1:300,000, an easy-to-operate four-key membrane keypad, and high-visibility LCD with bright backlight.
Call For Price

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Ohaus D51P150HX5 Defender 5000 Low Profile Rectangle Scale, 300lb x 0.05Lb WW-11610-36 Mfr # D51P150HX5
COMPARE
150 300 100 to 240
Call For Price
Ohaus D51P15HR5 Defender 5000 Low Profile Rectangle Scale, 30lb x 0.005Lb R WW-11610-37 Mfr # D51P15HR5
COMPARE
15 30 100 to 240
Call For Price
Ohaus D51P300HX5 Defender 5000 Low Profile Rectangle Scale, 600lb x 0.1Lb WW-11610-40 Mfr # D51P300HX5
COMPARE
300 600 100 to 240
Call For Price
Ohaus D51P30HR5 Defender 5000 Low Profile Rectangle Scale, 60lb x 0.01Lb WW-11610-41 Mfr # D51P30HR5
COMPARE
30 60 100 to 240
Call For Price
Ohaus D51P60HL5 Defender 5000 Low Profile Rectangle Scale, 150lb x 0.02Lb WW-11610-43 Mfr # D51P60HL5
COMPARE
60 120 100 to 240
Call For Price
Ohaus D51P60HR5 Defender 5000 Low Profile Rectangle Scale, 150lb x 0.02Lb WW-11610-44 Mfr # D51P60HR5
COMPARE
60 120 100 to 240
Call For Price
Ohaus D51P100HL5 Defender 5000 Low Profile Rectangle Scale, 250lb x 0.05Lb WW-11610-46 Mfr # D51P100HL5
COMPARE
100 200 100 to 240
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat