This product is now discontinued, View Related Products

Ohaus® CKW Checkweighing Washdown Industrial Scales

Easy-to-clean design eliminates the risk of contamination caused by residue build up
  • Rugged scales are constructed of an all stainless steel base with durable ABS plastic display
  • IP66/NEMA 4X-rated housing and IP67-rated load cell provides enhanced protection
  • Easy to access RS-232 interface with GMP/GLP data output for quick data transfer
  • Easily view measurements with large backlit LCD and LED lights
The CWK series checkweighing scale features a rugged a 304 grade stainless steel platform with no visible threads, rounded corners, drain holes, extended skirt and open frame, making it safe for use in food processing applications.
Choose from many weighing modes including weighing, checkweighing, counting, percent weighing, dynamic/animal weighing, and display hold. User-configurable resolution up to 7,500d/3,000e provides enhanced accuracy. The display features five function keys, an alphanumeric keypad, and 3-color checkweighing LED lights. The GREEN LED indicates the item being weighed is within the target weight range, YELLOW indicates under the limit, and RED indicates over the limit. An audible beeper can also be programmed based on your application.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Calibration Type Capacity (kg) Readability (g)
Availability Pricing
Ohaus CKW3R71XW CKW Checkweighing Washdown Industrial Scale; 3kg/6lb WW-01007-00 Mfr # CKW3R71XW
COMPARE
External 3 0.5
Call For Price
Ohaus CKW6R71XW CKW Checkweighing Washdown Industrial Scale; 6kg/15lb WW-01007-01 Mfr # CKW6R71XW
COMPARE
External 6 1
Call For Price
Ohaus CKW15L71XW CKW Checkweighing Washdown Industrial Scale; 15kg/30lb WW-01007-02 Mfr # CKW15L71XW
COMPARE
External 15 2
Call For Price
Ohaus CKW30L71XW CKW Checkweighing Washdown Industrial Scale; 30kg/60lb WW-01007-03 Mfr # CKW30L71XW
COMPARE
External 30 5
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat