This product is now discontinued, View Related Products

NoShok 800 Series Electronic Pressure Switch

The NoShok 800 Series Electronic Pressure Switch with display provides continuous pressure monitoring and allows the programming of the set points without pressurizing. The set points, contact functions (normally open / normally closed), reset points, contact types (npn / pnp) and switching function (hysteresis / gate) are simple to adjust via the two buttons. Switching current ranging from a few u Amps to 500mA can be switched by the output transistors. By the use of time tested ceramic or thin film sensors, this pressure switch features a high level of repeatability and durability, even in the case of a high number of pressure cycles. The turnable display allows the usage of this pressure switch even under extreme installation conditions.

The high quality stainless steel housing qualifies the NoShok 800 Series also for the usage under adverse conditions. For the higher pressure ranges all wetted parts are made of stainless steel, therefore nearly every media can be used. The NoShok 800 Series is multifunctional applicable for measurement tasks within hydraulic and pneumatic applications.

Call For Price

25 variations of this product are available.

See All Product Options Below
25 PRODUCT OPTIONS
Compareitem specifications
Loop Power Supply
Availability Pricing
NOSHOK 800-1-2-1500-2 800, Indicating Pressure Switch, 0 to 1450 psig, 0-10VDC WW-68455-82 Mfr # 800-1-2-1500-2
COMPARE
Call For Price
NOSHOK 800-1-2-145-2 800, Indicating Pressure Switch, 0 to 145 psig, 0-10VDC WW-68455-83 Mfr # 800-1-2-145-2
COMPARE
Call For Price
NOSHOK 800-1-2-15/150-2 800, Indicating Pressure Switch, -14.5 to 145 psig, 0-10VDC WW-68455-84 Mfr # 800-1-2-15/150-2
COMPARE
Call For Price
NOSHOK 800-1-2-15/30-2 800, Indicating Pressure Switch, -14.5 to 30 psig, 0-10VDC WW-68455-85 Mfr # 800-1-2-15/30-2
COMPARE
Call For Price
NOSHOK 800-1-2-15/75-2 800, Indicating Pressure Switch, -14.5 to 75 psig, 0-10VDC WW-68455-86 Mfr # 800-1-2-15/75-2
COMPARE
Call For Price
NOSHOK 800-1-2-2400-2 800, Indicating Pressure Switch, 0 to 2400 psig, 0-10VDC WW-68455-87 Mfr # 800-1-2-2400-2
COMPARE
Call For Price
NOSHOK 800-1-2-30-2 800, Indicating Pressure Switch, 0 to 30 psig, 0-10VDC WW-68455-89 Mfr # 800-1-2-30-2
COMPARE
Call For Price
NOSHOK 800-1-2-3750-2 800, Indicating Pressure Switch, 0 to 3750 psig, 0-10VDC WW-68455-90 Mfr # 800-1-2-3750-2
COMPARE
Call For Price
NOSHOK 800-1-2-6000-2 800, Indicating Pressure Switch, 0 to 6000 psig, 0-10VDC WW-68455-91 Mfr # 800-1-2-6000-2
COMPARE
Call For Price
NOSHOK 800-1-2-750-2 800, Indicating Pressure Switch, 0 to 750 psig, 0-10VDC WW-68455-92 Mfr # 800-1-2-750-2
COMPARE
Call For Price
NOSHOK 800-1-2-75-2 800, Indicating Pressure Switch, 0 to 75 psig, 0-10VDC WW-68455-93 Mfr # 800-1-2-75-2
COMPARE
Call For Price
NOSHOK 800-1-2-9000-2 800, Indicating Pressure Switch, 0 to 9000 psig, 0-10VDC WW-68455-94 Mfr # 800-1-2-9000-2
COMPARE
Call For Price
NOSHOK 800-2-2-1500-2 800, Indicating Pressure Switch, 0 to 1450 psig, 4-20 mA WW-68455-95 Mfr # 800-2-2-1500-2
COMPARE
Call For Price
NOSHOK 800-2-2-150-2 800, Indicating Pressure Switch, 0 to 145 psig, 4-20 mA WW-68455-96 Mfr # 800-2-2-150-2
COMPARE
Call For Price
NOSHOK 800-2-2-15/150-2 800, Indicating Pressure Switch, -14.5 to 145 psig, 4-20 mA WW-68455-97 Mfr # 800-2-2-15/150-2
COMPARE
Call For Price
NOSHOK 800-2-2-15/30-2 800, Indicating Pressure Switch, -14.5 to 30 psig, 4-20 mA WW-68455-98 Mfr # 800-2-2-15/30-2
COMPARE
Call For Price
NOSHOK 800-2-2-15/75-2 800, Indicating Pressure Switch, -14.5 to 75 psig, 4-20 mA WW-68455-99 Mfr # 800-2-2-15/75-2
COMPARE
Call For Price
NOSHOK 800-2-2-2400-2 800, Indicating Pressure Switch, 0 to 2400 psig, 4-20 mA WW-68456-00 Mfr # 800-2-2-2400-2
COMPARE
Call For Price
NOSHOK 800-2-2-300-2 800, Indicating Pressure Switch, 0 to 300 psig, 4-20 mA WW-68456-01 Mfr # 800-2-2-300-2
COMPARE
Call For Price
NOSHOK 800-2-2-30-2 800, Indicating Pressure Switch, 0 to 30 psig, 4-20 mA WW-68456-02 Mfr # 800-2-2-30-2
COMPARE
Call For Price
Showing 1 - 20 of 25

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat