This product is now discontinued, View Related Products

Nor-Lake Premier Freezers 50439

Maintain uniform temperature for your critical sample storage
Heavy duty refrigeration system is top mounted to maximize your storage space. Forced air flow is ideal for temperature uniformity throughout the unit. LED microprocessor control features adjustable temperature. Choose from -25 to -10°C or -30 to -20° models. All models includes both an audible and visual alarm, to ensure your samples remain at your desired temperature. Constructed of white epoxy coated galvinized steel, the high density polyurethane foam insulation helps maintain the set temperature.

Solid-door units are Energy Star rated for maximum energy conservation. The glass-door units feature full size, double pane glass with anti-condensate heating wires to maintain full view of samples at all time. All models feature an interior light which is switch activated for easier viewing of your samples.
Call For Price

13 variations of this product are available.

See All Product Options Below
13 PRODUCT OPTIONS
Compareitem specifications
Freezer Capacity (cu ft) Number of Doors Power (VAC)
Availability Pricing
Nor-Lake Premier -25°C Freezer, 33 cu ft, 115V/60Hz WW-44173-61 Mfr # NSPF331WWW/0
COMPARE
33 1 115
Call For Price
Nor-Lake Premier -25°C Freezer, 33 cu ft, 230V/50Hz WW-44173-63 Mfr # NSPF331WWW/5
COMPARE
33 1 230
Call For Price
Nor-Lake Premier -25°C Freezer, 24 cu ft, 115V/60Hz WW-44173-64 Mfr # NSPF241WWW/0
COMPARE
24 1 115
Call For Price
Nor-Lake Premier -25°C Freezer, 80 cu ft, 115V/60Hz WW-44173-65 Mfr # NSPF803WWW/0
COMPARE
80 3 115
Call For Price
Nor-Lake Premier -25°C Freezer, 24 cu ft, 230V/50Hz WW-44173-66 Mfr # NSPF241WWW/5
COMPARE
24 1 230
Call For Price
Nor-Lake Premier -25°C Freezer, 52 cu ft, 115V/60Hz WW-44173-68 Mfr # NSPF522WWW/0
COMPARE
52 2 115
Call For Price
Nor-Lake Premier -25°C Freezer, 52 cu ft, 230V/50Hz WW-44173-70 Mfr # NSPF522WWW/5
COMPARE
52 2 230
Call For Price
Nor-Lake Freezer, LED Display with Alarm, 80 cu ft with Casters, 115V/208-230V/60Hz WW-44173-72 Mfr # NSPF803WWW/8
COMPARE
55 4 glass 230
Call For Price
Nor-Lake Premier -25°C Freezer, 80 cu ft, 230V/50Hz WW-44173-74 Mfr # NSPF803WWW/5
COMPARE
80 3 230
Call For Price
Nor-Lake Freezer, Low Temperature with LED Display and Alarm, 24 cu ft with Casters, 115V/208-230V/60Hz WW-44174-12 Mfr # NSXF211WWW/8
COMPARE
29.3 208 / 230
Call For Price
Nor-Lake Freezer, Low Temperature with LED Display and Alarm, Glass Door, 22.5 cu ft with Casters, 115V/208 WW-44174-16 Mfr # NSXF211WWG/8
COMPARE
51.1 2 glass 208 / 230
Call For Price
Nor-Lake Freezer, Low Temperature with LED Display and Alarm, 52 cu ft with Casters, 115V/208-230V/60Hz WW-44174-20 Mfr # NSXF482WWW/8
COMPARE
Call For Price
Nor-Lake Freezer, Low Temperature with LED Display and Alarm, Glass Doors, 48.8 cu ft with Casters, 115V/208 WW-44174-24 Mfr # NSXF482WWG/8
COMPARE
Call For Price
Showing 1- 13 of 13

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat