This product is now discontinued, View Related Products

MultiDoc-It Multi-User Imaging System

Designed for multiple user laboratories for capturing gels, plates and membrane images
  • 12.1 megapixel digital color camera
  • Darkroom has built-in overhead white light
  • Transilluminator included
The MultiDoc-It system is a sturdy metal system for multiple user laboratories. The enclosure provides a darkroom environment and protects the digital color camera. The camera produces high quality images with low light capability and can be used in other laboratory applications. Use your existing computer with the Doc-It software for camera
control, image capture and enhancement or other laboratory applications.

The darkroom features a built-in overhead white light. When overhead UV illumination is required, install the optional UV lamps. Two lamps are recommended for uniform illumination. A safety switch turns UV off when the door is open.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Filter Area Length (cm) Filter Area Width (cm) Filter Wavelength (nm)
Availability Pricing
UVP 97-0192-01 Multi-User Imaging System, 302 nm, 20 x 20 cm; 115 VAC WW-97701-20 Mfr # 97-0192-01
COMPARE
20 20 302
Call For Price
UVP 97-0192-02 Multi-User Imaging System, 302 nm, 20 x 20 cm; 230 VAC WW-97701-22 Mfr # 97-0192-02
COMPARE
20 20 302
Call For Price
UVP 97-0193-01 302 nm, single intensity, 20 x 20 cm, 115V WW-97701-24 Mfr # 97-0193-01
COMPARE
20 20 302/365
Call For Price
UVP 97-0193-02 302 nm, single intensity, 20 x 20 cm, 230V WW-97701-26 Mfr # 97-0193-02
COMPARE
20 20 302/365
Call For Price
UVP Multi-User Imaging System, 302 nm, 21 x 26 cm; 115 VAC WW-97701-28 Mfr # 97-0194-01
COMPARE
21 26 302
Call For Price
UVP 97-0108-08 302 nm, Due intensity, 21 x 26 cm, 230V WW-97701-31 Mfr # 97-0108-08
COMPARE
Call For Price
UVP 97-0195-01 302 nm, single intensity, 21 x 26cm, 115V WW-97701-32 Mfr # 97-0195-01
COMPARE
21 26 302/365
Call For Price
UVP 97-0195-02 302 nm, single intensity, 21 x 26 cm, 230V WW-97701-34 Mfr # 97-0195-02
COMPARE
21 26 302/365
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat