This product is now discontinued, View Related Products

Meriam M2 Series Smart Manometers

Auto-record feature reduces field time and paperwork
  • User-selectable dampening rates
  • Field recalibration
  • Min/Max capture
Measure gauge and differential pressure with these high-precision manometers. The display can read out any of the eleven units of measure, and the differential model offer a square root flow function to display flow rate in user-defined units. Auto-record up to 240 readings for future recall. A NIST-traceable certificate with test data is inluded with all models.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Resolution
Availability Pricing
Meriam DN0028 Smart Differential Manometer, 0 to 28" WC WW-68961-20 Mfr # M200-DN0028
COMPARE
±0.1% full-scale
Call For Price
Meriam M200-DN0200 IS Smart Differential Manometer, 0 to 200" WC WW-68961-22 Mfr # M200-DN0200 IS
COMPARE
±0.05% full-scale
Call For Price
Meriam DN2000 Smart Differential Manometer, 0 to 2000" WC WW-68961-24 Mfr # M200- DN2000
COMPARE
±0.05% full-scale
Call For Price
Meriam GI0200 Manometer 0 To 200 PSI Gauge WW-68961-26 Mfr # GI0200
COMPARE
±0.05% 200
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat