This product is now discontinued, View Related Products

Megger DLRO100 Series Digital Low-Resistance Ohmmeters

Portable and powerful for testing in remote locations
  • IP65 rating when lid is closed protects meter while traveling
  • Portable models with Li-ion battery packs supply up to 100 A test current
  • Simple rotary dial interface with digital display for intuitive operation and easy-to-read results
Megger's DLRO100 series of line-powered digital low-resistance ohmmeters are ideal for utilities and facilities maintenance, OEM defect detection, and other indoor applications where AC mains power is readily available. Choose the battery-powered version to expand capabilities to remote locations or places where AC power is too difficult to access, such as railways and vehicle maintenance bays.
Both line-powered and battery-powered models offer an impressive 100 A test current and a wide resistance measurement range. All test terminals on all models provide CAT IV 600 VAC (500 VDC) up to 2000 m and CAT IV 300 V up to 4000 m for safe operation.

Models are available with internal memory and USB for data logging with download to PC and remote control, asset tagging using a dedicated app on a tablet or smart phone, and Bluetooth® for effective wireless communication.

Available for sale in the United States only.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Megger DLRO100 Low Resistance Digital Ohmmeter, 115 VAC WW-20026-25 Mfr # 1004-858
COMPARE
Low Resistance Digital Ohmmeter, 115 VAC
Call For Price
Megger DLRO100 Advanced Low Resistance Digital Ohmmeter Kit, 115 VAC WW-20026-26 Mfr # 1004-899
COMPARE
Advanced Low Resistance Digital Ohmmeter Kit, 115 VAC
Call For Price
Megger DLRO100 Basic Low Resistance Digital Ohmmeter Kit, 115 VAC WW-20026-27 Mfr # 1004-879
COMPARE
Basic Low Resistance Digital Ohmmeter Kit, 115 VAC
Call For Price
Megger DLRO100 Advanced Low Resistance Digital Ohmmeter Kit, battery & 115 VAC WW-20026-28 Mfr # 1004-919
COMPARE
Advanced Low Resistance Digital Ohmmeter Kit, battery & 115 VAC
Call For Price
Megger DLRO100 Low Resistance Digital Ohmmeter with Remote Control, 115 VAC WW-20026-29 Mfr # 1004-939
COMPARE
Low Resistance Digital Ohmmeter with Remote Control, 115 VAC
Call For Price
Megger DLRO100 Low Resistance Digital Ohmmeter w/ Remote Control, battery & 115V WW-20026-30 Mfr # 1004-959
COMPARE
Low Resistance Digital Ohmmeter w/ Remote Control, battery & 115V
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat