Marsh Bellofram Type 2000 I/P Transducers

±0.25% full scale accuracy
  • 4 to 20 mA Input
  • High and low split ranging
  • Field-selectable features
  • Direct and reverse acting input and output
Transducers are designed for valve actuating, air cylinders, and controllers. The 4 to 20 mA current input is conditioned to provide a signal directly proportional to the desired pressure output. The piezo-ceramic actuator serves as a control link between electrical input and pressure output. As voltage increases, the force applied by the actuator increases, so as to restrict nozzle bleed and thus increase pilot pressure. The increased pilot pressure applied to the diaphragm causes opening of the supply valve increasing output pressure.
181,000.00 - ₹224,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Max Exhaust Flow Rate (SCFM) Max Supply Pressure (PSI) Supply Pressure Effect
Availability Pricing
Marsh Bellofram 2KSNNF42DF31500 Pressure Trandsucer, I to P;3-15 psi Output, 4-20 mA Input WW-68826-24 Mfr # 2KSNNF42DF31500
COMPARE
₹181,000.00INR / Each
Marsh Bellofram 2KSNNF42DF63000 Pressure Trandsucer, I to P;6-30 psi Output, 4-20 mA Input WW-68826-28 Mfr # 2KSNNF42DF63000
COMPARE
₹188,000.00INR / Each
Marsh Bellofram 2KENNF42DF31500 Pressure Trandsucer, Explosion Proof, I to P;3-15 psi Output, 4-20 mA Input WW-68826-30 Mfr # 2KENNF42DF31500
COMPARE
₹224,000.00INR / Each
Marsh Bellofram 2KENNF42DF63000 Pressure Trandsucer, Explosion Proof, I to P;6-30 psi Output, 4-20 mA Input WW-68826-34 Mfr # 2KENNF42DF63000
COMPARE
₹224,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat