Low-Cost Battery-Operated Turbine Flowmeters/Totalizers

Local display includes rate of flow, batch, and cumulative totals
  • Heavy-duty schedule 80 PVC construction
These durable meters offer accuracy at a reasonable price for measuring water and are available in flow ranges from 1 to 200 GPM and 1/2'' to 2'' inch fitting sizes. Meters indicate totalization and rate of flow, and read up to 999,999 gallons or liters — switch between gallon and liter and the electronics will indicate accurately in both units of measure. Models 05611-10 to -19 offer digital indication powered by two replaceable lithium batteries. Models 05611-50 to -59 have no display and have a square wave pulse output. Flowmeters are available with NPT or male spigot fittings, and work perfect for existing PVC plumbed systems. Wetted parts include the PVC housing, tungsten carbide shaft, PVDF rotor and supports and ceramic bearings. Flowmeters are field calibrateable.
Call For Price

16 variations of this product are available.

See All Product Options Below
16 PRODUCT OPTIONS
Compareitem specifications
Max Flow Rate (GPM) Process Connection Wetted Materials
Availability Pricing
Great Plains Industries Flowmeter/Totalizer, 1 to 10 GPM; 1/2" male spigot connection WW-05611-10 Mfr # TM05SQ9GMA
COMPARE
10 1/2" male spigot PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer, 2 to 20 GPM; 3/4" male spigot connection WW-05611-11 Mfr # TM07SQ9GMA
COMPARE
20 3/4" male spigot PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer, 5 to 50 GPM; 1" male spigot connection WW-05611-12 Mfr # TM10SQ9GMA
COMPARE
50 1" male spigot PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer, 10 to 100 GPM; 1 1/2" male spigot connection WW-05611-13 Mfr # TM15SQ9GMB
COMPARE
100 1-1/2" male spigot PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer, 20 to 200 GPM; 2" male spigot connection WW-05611-14 Mfr # TM20SQ9GMB
COMPARE
200 2" male spigot PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer, 1 to 10 GPM; 1/2" NPT(F) process connection WW-05611-15 Mfr # TM05NQ9GMA
COMPARE
10 1/2" NPTF PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer, 2 to 20 GPM; 3/4" NPT(F) process connection WW-05611-16 Mfr # TM07NQ9GMA
COMPARE
20 3/4" NPTF PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer, 5 to 50 GPM; 1" NPT(F) process connection WW-05611-17 Mfr # TM10NQ9GMA
COMPARE
50 1" NPTF PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer, 10 to 100 GPM; 1 1/2" NPT(F) process connection WW-05611-18 Mfr # TM15NQ9GMB
COMPARE
100 1 1/2" NPTF PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer, 20 to 200 GPM; 2" NPT(F) process connection WW-05611-19 Mfr # TM20NQ9GMB
COMPARE
200 2" NPTF PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Turbine Flowmeter/Totalizer with Display, 60 to 600 GPM; 4" Spigot WW-05611-31 Mfr # TM40SQ9GMD
COMPARE
600 4" male spigot PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Turbine Flowmeter/Totalizer with Display, 40 to 400 GPM; 3" NPT(F) WW-05611-33 Mfr # TM30NQ9GMD
COMPARE
400 3" NPTF PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer 1 to 10 GPM; 1/2" Male Spigot WW-05611-50 Mfr # TM05SPOXXC
COMPARE
10 1/2" male spigot PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer 1 to 10 GPM with 1/2" NPT(F) process connection WW-05611-51 Mfr # TM05NPOXXC
COMPARE
10 1/2" NPTF PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer 2 to 20 GPM with 1/2" Male Spigot process connection WW-05611-52 Mfr # TM07SPOXXC
COMPARE
20 1/2" male spigot PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Great Plains Industries Flowmeter/Totalizer 5 to 50 GPM with 1/2" Male Spigot process connection WW-05611-54 Mfr # TM10SPOXXC
COMPARE
50 1/2" male spigot PVC, ceramic, tungsten cabide, PVDF, 316 SS
Call For Price
Showing 1- 16 of 16

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat