This product is now discontinued, View Related Products

Love On/Off and Limit Switch Temperature Controllers

Digital display and adjustable deadband for a very economical price
  • Powerful 16 A, SPDT relay can run up to a 3/4-hp compressor
  • Feature password protection and error messages
These controllers are ideal for on/off control applications where a digital display and an adjustable deadband are needed over a limited temperature range. Use with packaging equipment, food cooling and chilling equipment, and more. Each controller has three push buttons for programming parameters including set point, deadband, cycle time, and ambient probe adjustment. Programmable password protection prevents accidental changes to settings. Multiple units can be set with the same program with the use of a “configuration key” (sold separately). The bright 3-digit LED display is easy to read even in dim areas Controllers are available with a thermocouple or thermistor input; the thermocouple version features two selectable alarm conditions and internal buzzer. The FM-approved limit models include field-selectable automatic or manual reset, as well as front-panel or external input reset option. Order probes separately.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Dwyer TS2-010 Temperature Controller, Thermistor, 110V, °F WW-93520-12 Mfr # TS2-010
COMPARE
Temperature Controller, Thermistor, 110V, °F
Call For Price
Dwyer TS2-011 Temperature Controller, Thermistor, 110V, °C WW-93520-13 Mfr # TS2-011
COMPARE
Temperature Controller, Thermistor, 110V, °C
Call For Price
Dwyer TS2-020 Temperature Controller, Thermistor, 230V, °F WW-93520-14 Mfr # TS2-020
COMPARE
Temperature Controller, Thermistor, 230V, °F
Call For Price
Dwyer TS2-020 Temperature Controller, Thermistor, 230V, °C WW-93520-16 Mfr # TS2-021
COMPARE
Temperature Controller, Thermistor, 230V, °C
Call For Price
Dwyer TSF-4010 Temperature Limit Controller, Type J and K, 110VAC, ° F WW-93520-19 Mfr # TSF-4010
COMPARE
Temperature Limit Controller, Type J and K, 110VAC, ° F
Call For Price
Dwyer TSF-4040 Temperature Limit Controller, Type J and K, 24VDC, ° F WW-93520-20 Mfr # TSF-4040
COMPARE
Temperature Limit Controller, Type J and K, 24VDC, ° F
Call For Price
Dwyer TSF-4041 Temperature Limit Controller, Type J and K, 24VDC, ° C WW-93520-21 Mfr # TSF-4041
COMPARE
Temperature Limit Controller, Type J and K, 24VDC, ° C
Call For Price
Dwyer TSF-4021 Temperature Limit Controller, Type J and K, 230V, ° C WW-93520-22 Mfr # TSF-4021
COMPARE
Temperature Limit Controller, Type J and K, 230V, ° C
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat