Heraeus Noblelight Hollow Cathode Lamps, Sodium

Achieve reliable atomic absorption results with high-performance lamps for your spectrometers
  • Carry out quicker start-up times
  • Reduce your operating costs with longer lifetime amp hours
  • Continuous light intensity for longer periods of time
  • Data-coded and uncoded versions are available
Heraeus Noblelight sodium (Na) single-element hollow cathode lamps are quick to reach equilibrium performance, offer a long-term constant light intensity, and low noise with good calibration. Inside each lamp, there is a high volume of inert gas to increase the lamp’s lifetime to 5000 mA hours. Choose from coded lamp versions for Perkin Elmer®, Varian/Agilent, and Unicam systems.
43,900.00 - ₹71,100.00INR / Pkg of 1

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Material Compatible With Description
Availability Pricing
COMPARE
Sodium Uncoded Hollow Cathode Lamp, sodium, 37 mm, uncoded
₹43,900.00INR / Pkg of 1
COMPARE
Sodium Unicam Hollow Cathode Lamp, sodium, 37 mm, Unicam coded
₹50,600.00INR / Pkg of 1
COMPARE
Sodium Perkin Elmer Standard Hollow Cathode Lamp, sodium, 50 mm, Perkin Elmer Standard coded
₹54,300.00INR / Pkg of 1
COMPARE
Sodium Perkin Elmer Lumina Hollow Cathode Lamp, sodium, 50 mm, Perkin Elmer Lumina coded
₹71,100.00INR / Pkg of 1
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat