This product is now discontinued, View Related Products

Julabo HighTech Refrigerated/Heating Circulators

Environmentally friendly operation with low energy consumption
  • Low-level audible and optical alarms protect your process and the unit
  • Quickly cool-down bath fluids even at higher temperatures with active cooling control
  • Highest accuracy with 3-point calibration and PID temperature control
  • Suitable for use with flammable bath fluids —Class III (FL) approval
A wide variety of cooling capacities make these recirculators ideal for laboratory and general-use applications. These Julabo series can handle any challenge or any budget. All recirculators feature a splashproof keypad and display with RS-232 interface for PC connection. The smart pump technology offers consistent pump capacity with the electronically adjustable pump stages. Ensure maximum safety with adjustable high-temperature cutoff, dry running protection, and low liquid level warnings with both optical and audible alarms. These recirculators feature a removable grid for effortless condenser cleaning to keep your chiller running at full cooling capacity. The FP models all feature energy-saving cooling control, which can save you up to 90% energy in comparison to non-FP models.

Both HighTech series circulators offer the VFD comfort display with intelligent cascade control. This ensures the highest accuracy with automatic and self-optimizing adjustment of the PID control with a temperature stability of ±0.005°C. Full temperature control provides optimization and access to all important temperature parameters as well as external Pt100 sensor connection.
In addition, the HighTech series with HE circulator offers the integrated programmer with 1 temperature profile with 10 steps.
The HighTech series with HL circulator is the top of the line unit with added plain text display for interactive option along with the integrated programmer with 6 temperature profile with 60 steps. The combined RS232/RS485 interface allows for serial data transmission according to the industry standard EIA-485 technology. You can also connect additional equipment with the use of the Stakei connections for solenoid valves or integrated boosters. The heated cover plate prevents ice or condensation buildup for optimal performance.
Call For Price

23 variations of this product are available.

See All Product Options Below
23 PRODUCT OPTIONS
Compareitem specifications
Min Temperature (° C) Power (VAC) Reservoir Capacity (L)
Availability Pricing
Julabo F25-HE 4.5L Refrigerated/Heating Circulator, 115V/60Hz WW-12151-46 Mfr # 9212625.02
COMPARE
-28 115 4.5
Call For Price
Julabo F25-HE 4.5L Refrigerated/Heating Circulator, 230V/50-60Hz WW-12151-47 Mfr # 9212625.33
COMPARE
-28 230 4.5
Call For Price
Julabo F32-HE 4.5L Refrigerated/Heating Circulator, 115V/60Hz WW-12151-48 Mfr # 9212632.02
COMPARE
-35 115 4.5
Call For Price
Julabo F32-HE 4.5L Refrigerated/Heating Circulator, 230V/50-60Hz WW-12151-49 Mfr # 9212632.33
COMPARE
-35 230 4.5
Call For Price
Julabo F34-HE 4.5L Refrigerated/Heating Circulator, 115V/60Hz WW-12151-50 Mfr # 9212634.02
COMPARE
-30 115 4.5
Call For Price
Julabo F34-HE 4.5L Refrigerated/Heating Circulator, 230V/60Hz WW-12151-51 Mfr # 9212634.13
COMPARE
-30 115 4.5
Call For Price
Julabo F34-HE 4.5L Refrigerated/Heating Circulator, 230V/50Hz WW-12151-52 Mfr # 9212634.03
COMPARE
-30 115 4.5
Call For Price
Julabo FP40-HE 16L Refrigerated/Heating Circulator, 230V/60Hz WW-12151-53 Mfr # 9212640.13
COMPARE
-40 230 16
Call For Price
Julabo FP40-HE 16L Refrigerated/Heating Circulator, 230V/50Hz WW-12151-54 Mfr # 9212640.03
COMPARE
-40 230 16
Call For Price
Julabo FP50-HE 8L Refrigerated/Heating Circulator, 230V/60Hz WW-12151-55 Mfr # 9212650.13
COMPARE
-50 230 8
Call For Price
Julabo FP50-HE 8L Refrigerated/Heating Circulator, 230V/50Hz WW-12151-56 Mfr # 9212650.03
COMPARE
-50 230 8
Call For Price
Julabo F25-HL 4.5L Refrigerated/Heating Circulator, 115V/60Hz WW-12151-57 Mfr # 9312625.02
COMPARE
-28 115 4.5
Call For Price
Julabo F25-HL 4.5L Refrigerated/Heating Circulator, 230V/60Hz WW-12151-58 Mfr # 9312625.13
COMPARE
-28 115 4.5
Call For Price
Julabo F25-HL 4.5L Refrigerated/Heating Circulator, 230V/50Hz WW-12151-59 Mfr # 9312625.03
COMPARE
-28 115 4.5
Call For Price
Julabo F32-HL 8L Refrigerated/Heating Circulator, 115V/60Hz WW-12151-60 Mfr # 9312632.02
COMPARE
-35 115 8
Call For Price
Julabo F32-HL 8L Refrigerated/Heating Circulator, 230V/50-60Hz WW-12151-61 Mfr # 9312632.33
COMPARE
-35 115 8
Call For Price
Julabo F33-HL 6L Refrigerated/Heating Circulator, 115V/60Hz WW-12151-62 Mfr # 9312633.02
COMPARE
-30 115 6
Call For Price
Julabo F33-HL 6L Refrigerated/Heating Circulator, 230V/60Hz WW-12151-63 Mfr # 9312633.13
COMPARE
-30 115 6
Call For Price
Julabo F33-HL 6L Refrigerated/Heating Circulator, 230V/50Hz WW-12151-64 Mfr # 9312633.03
COMPARE
-30 115 6
Call For Price
Julabo FP40-HL 16L Refrigerated/Heating Circulator, 230V/60Hz WW-12151-65 Mfr # 9312640.13
COMPARE
-40 230 16
Call For Price
Showing 1 - 20 of 23

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat