Julabo CORIO™ CD Heating Circulator Baths

Ideally suited for internal and external temperature applications up to 150°C
  • Remains stable at ambient temperatures of up to 40°C
  • Securely lock in power cord for safe connection
  • Easily view bright white LED display from across the room
TThe CORIO™ heating circulators equipped with stainless steel bath tanks and pump connections are ideally suitable for both internal and external temperature applications for working temperatures from 20 to 150°C. The bright digital display and intuitive operating controls and safety functions allow for quick, simple operation. The pump control lever located on the front panel makes changing between internal and external circulation effortless. Inclined pump connections (M16x1) facilitate the connection of external applications.
Ergonomic plastic bath lid handle protects fingers from direct contact with hot surfaces. Specially designed pyramids on inside of the lid ensure condensed liquid drips directly back into the bath. An integrated cooling coil enables temperature control below or near the ambient temperature. To protect the electronics and reduce operating noise and vibration, the circulators are cushion mounted. Other features include a front-mounted drain value for easy removal of bath fluids without tools, adjustable pump nozzle, USB interface for remote control, lockable power plug for secure connection, and integrated front and back handles. Safety features include high-temperature shut off and low-level liquid alarm.
Call For Price

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Power (VAC) Reservoir Capacity (L) Description
Availability Pricing
Julabo CORIO™ CD-BC6 Heating Circulator, 1 kW, 6 L SS Tank, 20-150°C; 115 V/60 Hz WW-12149-41 Mfr # 9012506.02
COMPARE
115 6 Heating Circulator, 1 kW, 6 L SS Tank, 20-150°C; 115 V/60 Hz
Call For Price
Julabo CORIO™ CD-BC12 Heating Circulator, 1 kW, 12 L SS Tank, 20-150°C; 115 V/60 Hz WW-12149-47 Mfr # 9012512.02
COMPARE
115 12 Heating Circulator, 1 kW, 12 L SS Tank, 20-150°C; 115 V/60 Hz
Call For Price
Julabo CORIO™ CD-BC26 Heating Circulator, 1 kW, 26 L SS Tank, 20-150°C; 115 V/60 Hz WW-12149-63 Mfr # 9012526.02
COMPARE
115 26 Heating Circulator, 1 kW, 26 L SS Tank, 20-150°C; 115 V/60 Hz
Call For Price
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat