IKA® Benchtop Tube Mill control Mills

Eliminate contamination with disposable grinding chambers
  • Easily view transparent, disposable grinding chamber
  • Durable construction suitable for grinding material with Mohs’ hardness up to 5
  • Precisely program mill with OLED display and USB interface
  • Safe operation with built-in auto-off operation if lid is not closed
  • Reproducible milling results
The IKA® tube mill is the first mill that features a disposable grinding chamber to eliminate cross-contamination and save on batch time and money with minimal cleanup.

To ensure accurate and reliable results, the polypropylene chamber can be autoclaved. The transparent chamber allows you to view your samples during grinding. Easily grind soft, fibrous, hard, and brittle materials making these mills suitable for a wide range of operations. Choose from two sample capacity options—40- or 100-mL.

For substances which become hot as a result of the grinding operation, the mill can be cooled via dry ice. The mills can be operated in “Remote” mode via USB interface using labworldsoft® laboratory software. Control via the USB as well as quickly transfer documentation of all parameters from the mill directly to a PC. Program up to 9 operation modes to save required parameters, and quickly access programs via the touch keypad.
1,065,000.00 - ₹1,195,000.00INR / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Power (VAC) Sample Capacity (mL) Description
Availability Pricing
IKA 0020007145 Digital Benchtop Tube Mill 100 Control, 100 mL; 100-240 VAC, 50/60 Hz WW-28710-88 Mfr # 0020007145
COMPARE
100 to 240 100 Digital Benchtop Tube Mill 100 Control, 100 mL; 100-240 VAC, 50/60 Hz
₹1,195,000.00INR / Each
IKA 0004180001 Digital Benchtop Tube Mill Control, 40 mL; 100-240 VAC, 50/60 Hz WW-28710-89 Mfr # 0004180001
COMPARE
100 to 240 40 Digital Benchtop Tube Mill Control, 40 mL; 100-240 VAC, 50/60 Hz
₹1,065,000.00INR / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat