This product is now discontinued, View Related Products

Idec RU Series General Purpose Relays

Two and four-pole lead-free, solder-free ice-cube relays provide control solutions
  • AC and DC coils
  • Snap -on marking plate
  • IP40 protection
Six and ten amp relays are available with two pole and four pole contacts and have color-coded manual latching levers. These low cost but well built relays have solder-free construction and no internal wires. Relays have a non-polarized green LED indicator for easy verification of operating status. Contact material is silver tin oxide indium for the two-pole relays and gold-silver alloy on silver for four-pole relays. Relay features contact schematic printed on body and snap-on marking plate.
Call For Price

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
Compareitem specifications
Load Rating Max Current (amps) Relay Type
Availability Pricing
Idec RU2S-M-A110 General Purpose Relays; 2pdt w/led ac110-120 WW-65516-00 Mfr # RU2S-M-A110
COMPARE
250 VAC 10
Call For Price
Idec RU2S-M-A220 RU Series General Purpose Relays; 2pdt w/led ac220-240 WW-65516-02 Mfr # RU2S-M-A220
COMPARE
250 VAC 10
Call For Price
Idec RU2S-M-A24 General Purpose Relays; 2pdt ac24 WW-65516-04 Mfr # RU2S-M-A24
COMPARE
250 VAC 10
Call For Price
Idec RU2S-M-D110 RU Series General Purpose Relays; 2pdt dc110 WW-65516-06 Mfr # RU2S-M-D110
COMPARE
30 VDC 10
Call For Price
Idec RU2S-M-D12 RU Series General Purpose Relays; 2pdt dc12 WW-65516-08 Mfr # RU2S-M-D12
COMPARE
30 VDC 10
Call For Price
Idec RU2S-M-D24 RU Series General Purpose Relays; 2pdt dc24 WW-65516-10 Mfr # RU2S-M-D24
COMPARE
30 VDC 10
Call For Price
Idec RU4S-M-A110 RU Series General Purpose Relays; 4pdt ac110-120 WW-65516-12 Mfr # RU4S-M-A110
COMPARE
250 VAC 6
Call For Price
Idec RU4S-M-A220 RU Series General Purpose Relays; 4pdt ac220-240 WW-65516-14 Mfr # RU4S-M-A220
COMPARE
250 VAC 6
Call For Price
Idec RU4S-M-A24 RU Series General Purpose Relays; 4pdt ac24 WW-65516-16 Mfr # RU4S-M-A24
COMPARE
250 VAC 6
Call For Price
Idec RU4S-M-D110 RU Series General Purpose Relays; 4pdt dc110 WW-65516-18 Mfr # RU4S-M-D110
COMPARE
30 VDC 6
Call For Price
Idec RU4S-M-D12 General Purpose Relays; 4pdt dc12 WW-65516-20 Mfr # RU4S-M-D12
COMPARE
30 VDC 6
Call For Price
Idec RU4S-M-D24 General Purpose Relays; 4pdt dc24 WW-65516-22 Mfr # RU4S-M-D24
COMPARE
30 VDC 6
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat