This product is now discontinued, View Related Products

Idec Microsmart PLCs

One software package programs all Microsmart® PLCs
  • 10, 16, or 24 I/O all-in-one type CPU modules with sink/source DC input and relay output; 120 V power
  • 20 I/O slim type CPU modules with sink/source DC input and relay output with high-speed transistor sink or source output; 24 V power
The MicroSmart is the next generation of programmable logic controller. The All-in-One type has models with 10, 16 or 24 I/O CPU modules. The Slim type is available with 20 I/O CPU modules. Model 65522-12 can be expanded to 56 total I/O points. Model 65522-30 can be expanded to 244 total I/O points. MicroSmart modules are programmable with WindLDR intuitive ladder logic software. Programs can be stored on the optional memory cartridges and transferred between units. The CPU modules also feature user program read/write protection.

These flexible, adaptable PLCs are as compact as they are powerful, so you can create the system you need without increasing your space requirements or your budget. Each MicroSmart module is equipped with a standard power supply circuit, four high-speed counters, an RS-232C port and an analog potentiometer. The Slim type and the 24 I/O CPU module can be expanded with the optional modules. The extremely compact housing of the Slim type is only 90 mm in high and 70 mm deep. There are nine expansion modules including four analog I/O modules. Depending upon the CPU, you can create a system with as many as 244 I/O points.Each MicroSmart module can be enhanced with a memory cartridge for programs or a real-time clock and calendar cartridge, plus an RS-485 communications adapter or an additional RS-232 adapter. These adapters allow the MicroSmart to connect to other PLCs, printers, barcode readers, or other RS-232 devices. Monitor and change the status and set-up of your CPU while the system is in operation with the HMI module 65522-20. The MicroSmart can also be linked to as many as 32 other MicroSmart modules, or to a controller or PC.

Call For Price

18 variations of this product are available.

See All Product Options Below
18 PRODUCT OPTIONS
Compareitem specifications
Max Current Input (amps) Max Voltage Output (VDC) Number of Channels
Availability Pricing
Idec MM-SMART10-252 PLC Kit, 10 I/O, HG1X operator interface & software WW-65522-00 Mfr # MM-SMART10-252
COMPARE
6 in / 4 out
Call For Price
Idec MM-SMART16-452 PLC Kit, 16 I/O, HG1X operator interface & software WW-65522-02 Mfr # MM-SMART16-452
COMPARE
9 in / 7 out
Call For Price
Idec MM-SMART-20-HG1B Microsmart PLC Kit, 24 I/O WW-65522-04 Mfr # MM-SMART-20-HG1B
COMPARE
14 in / 10 out
Call For Price
Idec MM-SMART-20-HG2F-C Microsmart PLC Kit, Slim-type, 20 I/O WW-65522-06 Mfr # MM-SMART-20-HG2F-C
COMPARE
12 in / 8 out
Call For Price
Idec FC4A-C10R2 MicroSmart Programmable Logic Controller; 10 I/O WW-65522-08 Mfr # FC4A-C10R2
COMPARE
6 in / 4 out, 10 max
Call For Price
Idec FC4A-C16R2 MicroSmart Programmable Logic Controller; 16 I/O WW-65522-10 Mfr # FC4A-C16R2
COMPARE
9 in / 7 out, 16 max
Call For Price
Idec FC4A-C24R2 MicroSmart Programmable Logic Controller; 24 I/O WW-65522-12 Mfr # FC4A-C24R2
COMPARE
14 in / 10 out, 56 max
Call For Price
Idec FC4A-D20RK1 Microsmart PLC CPU Module - Slim-type- 244 I/O Max; 24 VDC WW-65522-30 Mfr # FC4A-D20RK1
COMPARE
12 in / 8 out, 244 max
Call For Price
Idec FC4A-J2A1 Microsmart PLC Analog I/O Module, 8 analog in, 0 out WW-65522-32 Mfr # FC4A-J2A1
COMPARE
Call For Price
Idec FC4A-K1A1 Microsmart PLC Analog I/O Module, analog out WW-65522-34 Mfr # FC4A-K1A1
COMPARE
10 0 in / 1 out
Call For Price
Idec FC4A-L03A1 PLC Analog I/O Module, analog 2 in/out WW-65522-36 Mfr # FC4A-L03A1
COMPARE
10 2 in / 1 out
Call For Price
Idec FC4A-L03AP1 PLC Analog I/O Module, analog 2 in/out WW-65522-38 Mfr # FC4A-L03AP1
COMPARE
2 in / 1 out
Call For Price
Idec FC4A-N08B1 Microsmart PLC Input Module, 8 input points WW-65522-40 Mfr # FC4A-N08B1
COMPARE
8 in / 0 out
Call For Price
Idec FC4A-N16B1 Microsmart PLC Input Module, 16 input points WW-65522-42 Mfr # FC4A-N16B1
COMPARE
16 in / 0 out
Call For Price
Idec FC4A-R081 PLC Output Module, 8 out WW-65522-44 Mfr # FC4A-R081
COMPARE
240 0 in / 8 out
Call For Price
Idec FC4A-R161 PLC Output Module, 16 out WW-65522-46 Mfr # FC4A-R161
COMPARE
240 0 in / 16 out
Call For Price
Idec FC4A-M08BR1 Microsmart PLC Combo I/O Module, 24 VDC inputs, relay outputs WW-65522-48 Mfr # FC4A-M08BR1
COMPARE
240 4 in / 4 out
Call For Price
Idec FC2A-KC4C Microsmart PC Cable, 3 m, RS-232C to RJ45 WW-65522-50 Mfr # FC2A-KC4C
COMPARE
Call For Price
Showing 1- 18 of 18

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat