This product is now discontinued, View Related Products

Idec 22-mm Switches and Pilot Devices

22 mm industrial plastic bezel devices use slow-make, double break contacts for switching of heavier loads
  • Tamperproof mounting and construction
  • Slow make, double break, self cleaning 10 A contacts make a longer-lasting product
  • 600 V/10 A contacts with a wide operating range from 5 mA at 3 V AC/DC to 10 A at 120 VAC
Fully assembled switches and pilot devices are IP65 rated and designed for washdown applications in pharmaceutical, food and beverage, and general process areas. Select from illuminated and non-illuminated pushbuttons, pilot devices, and selector switches. These IEC style devices feature tamperproof mounting and construction, modular stackable contact blocks with IP20 fingersafe screw terminals, and pure silver contacts with a self cleaning action.

Safety and ease of use are evidenced by the simple mounting procedure. Mechanically keyed safety lever lock prevents contact separation in heavy vibration applications. Contact blocks are color coded and are internationally recognized.

Call For Price

27 variations of this product are available.

See All Product Options Below
27 PRODUCT OPTIONS
Compareitem specifications
Load Rating Max Current (amps) Relay Type
Availability Pricing
Idec HW1B-M1F10-B Nonilluminated Push-button Switch, round, black WW-65518-00 Mfr # HW1B-M1F10-B
COMPARE
600 VAC 10
Call For Price
Idec HW1B-M1F10-G Nonilluminated Push-button Switch, round, green WW-65518-02 Mfr # HW1B-M1F10-G
COMPARE
Call For Price
Idec HW1B-M1F10-R Nonilluminated Push-button Switch, round, red WW-65518-04 Mfr # HW1B-M1F10-R
COMPARE
600 VAC 10
Call For Price
Idec HW1B-M1F10-W Nonilluminated Push-button Switch, round, white WW-65518-06 Mfr # HW1B-M1F10-W
COMPARE
600 VAC 10
Call For Price
Idec HW1B-M1F10-Y Nonilluminated Push-button Switch, round, yellow WW-65518-08 Mfr # HW1B-M1F10-Y
COMPARE
600 VAC 10
Call For Price
Idec HW1B-Y2F10-R Nonilluminated Push-pull Switch, round, red WW-65518-10 Mfr # HW1B-Y2F10-R
COMPARE
600 VAC 10
Call For Price
Idec HW1B-V4F01-R Nonilluminated Push-turn Reset Switch, round, red WW-65518-12 Mfr # HW1B-V4F01-R
COMPARE
600 VAC 10
Call For Price
Idec HW1E-BV4F02-R Sealed Switch, push-lock turn, red button WW-65518-14 Mfr # HW1E-BV4F02-R
COMPARE
600 VAC 10
Call For Price
Idec HW1E-TV4F02QD-R-24V Sealed Switch, push-lock turn, push-on red light WW-65518-16 Mfr # HW1E-TV4F02QD-R-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-1FQD-A-24V LED Pilot Device, flush, amber WW-65518-18 Mfr # HW1P-1FQD-A-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-1FQD-G-24V LED Pilot Device, flush, green WW-65518-20 Mfr # HW1P-1FQD-G-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-1FQD-R-24V LED Pilot Device, flush, red WW-65518-22 Mfr # HW1P-1FQD-R-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-1FQD-W-24V LED Pilot Device, flush, white WW-65518-24 Mfr # HW1P-1FQD-W-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-1FQD-Y-24V LED Pilot Device, flush, yellow WW-65518-26 Mfr # HW1P-1FQD-Y-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-2FQD-A-24V LED Pilot Device, dome, amber WW-65518-28 Mfr # HW1P-2FQD-A-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-2FQD-G-24V LED Pilot Device, dome, green WW-65518-30 Mfr # HW1P-2FQD-G-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-2FQD-R-24V LED Pilot Device, dome, red WW-65518-32 Mfr # HW1P-2FQD-R-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-2FQD-W-24V LED Pilot Device, dome, white WW-65518-34 Mfr # HW1P-2FQD-W-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1P-2FQD-Y-24V LED Pilot Device, dome, yellow WW-65518-36 Mfr # HW1P-2FQD-Y-24V
COMPARE
600 VAC 10
Call For Price
Idec HW1L-M1F10QD-A-24V Illuminated Push-button Switch, round, amber WW-65518-38 Mfr # HW1L-M1F10QD-A-24V
COMPARE
600 VAC 10
Call For Price
Showing 1 - 20 of 27

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat