This product is now discontinued, View Related Products

Huber Unistat Refrigerated Heating Circulators

Stable process conditions from the development through production
  • Intuitive touchscreen control
  • Ethernet, USB, and RS232 interfaces
  • Rugged stainless-steel circulation pump
Unistat circulators are an ideal solution for fast and precise thermal control of externally connected applications. These systems offer rapid temperature change and a wide temperature range without having to change fluid. The new Pilot ONE controller features a navigation system with easily remembered icons and menus which are color sorted to make routine work simpler. A favorites menu and One-Click operator guidance means important information and settings are always at hand. An included software wizard guides you through your set up ensuring all the necessary settings are correct. Controls include TAC (True Adaptive Control), self-optimizing internal and cascade control, selectable temperature control mode, programming up to 10 programs (max. 100 steps), ramp function, 5-point calibration, scalable graphic display, favorites menu, user menus (Administrator level), and more. Other features that make these circulators optimal for your applications are a large 5.7“ TFT touchscreen display, integrated technical glossary and language support in 13 languages (EN, DE, FR, IT, ES, RU, CN, PT, JP, CZ, PL, KO, TR). Connectivity is easy with the included USB and network connections making remote control or data transmission simple and efficient.

Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Cooling Capacity At 0° C (watts) Max Flow Rate (L/min) Power (VAC)
Availability Pricing
Huber Unistat 405  Refrigerated Heating Circulator, 208 VAC, 60Hz WW-12751-55 Mfr # 1002.0019.01
COMPARE
1000 55 208
Call For Price
Huber Unistat 425  Refrigerated Heating Circulator, 208 VAC, 60Hz WW-12751-56 Mfr # 1005.0063.01
COMPARE
2500 105 208
Call For Price
Huber Unistat 815  Refrigerated Heating Circulator, 460 VAC, 60Hz WW-12751-57 Mfr # 1014.0055.01
COMPARE
1500 40 460
Call For Price
Huber Unistat 815  Refrigerated Heating Circulator, 208 VAC, 60Hz WW-12751-58 Mfr # 1014.0054.01
COMPARE
1500 40 208
Call For Price
Huber Unistat 825w  Refrigerated Heating Circulator, 208 VAC, 60Hz WW-12751-59 Mfr # 1014.0063.01
COMPARE
2400 40 208
Call For Price
Huber Unistat 825w  Refrigerated Heating Circulator, 460 VAC, 60Hz WW-12751-60 Mfr # 1014.0064.01
COMPARE
2400 40 460
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat