Huber Minichiller

Continuous operation at ambient temperatures up to 40°C
  • Three-key operation for fast and easy programming
  • LED display and indicators show set point or actual temperature, plus pump, cooling and heating status
  • R290 natural refrigerant is ecofriendly
  • Stainless steel contruction is rugged and durable
These compact Minichillers are an economic and environmentally-friendly cooling solution for many laboratory applications. The compact size make it easy to install on a bench and require little space. Designed for use with for reactor blocks, vapour barriers, vacuum pumps, rotary evaporators, or heat exchangers these devices ensure constant temperatures and throughflow quantities.
Call For Price

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Cooling Capacity At 0° C (watts) Max Flow Rate (L/min) Min Temperature (° C)
Availability Pricing
Huber Minichiller 300  Chiller, 115 VAC, 60Hz WW-12751-09 Mfr # 3006.0069.99
COMPARE
200 14 -20
Call For Price
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat