BriskHeat® High-Temperature Heating Cords - 240 VAC

Ideal for heating small-diameter objects such as tubing, vessels, and laboratory glassware
  • Designed to wrap around glass, ceramic, or metal with diameters as small as 1⁄8" (3.2 mm)
  • Maximum exposure temperature of 1400°F (760°C)
  • Nongrounded
Use flexible heating cords when heating tapes are too bulky or cumbersome. These 3⁄16"
(4.8-mm) diameter cords solve a wide range of limited-space heating applications in the
laboratory, production, or indoor maintenance. The double-braided high-temperature
Samox® fiberglass sheath provides rapid thermal response.
The 240 VAC cords are supplied with bare leads.

Warning: Heating cords should not be overlapped and require the use of a temperature or
power controller sold separately.
34,300.00 - ₹49,100.00INR / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (ft) Max Temperature (° F) Power (VAC)
Availability Pricing
BriskHeat 2120 StableTemperature High Temperature Heating Cord, 12 ft, 240 V, 750 W WW-03106-62 Mfr # CPHWC2120
COMPARE
12 1400 240
₹34,300.00INR / Each
BriskHeat 2240 StableTemperature High Temperature Heating Cord, 24 ft, 240 V, 1500 W WW-03106-64 Mfr # CPHWC2240
COMPARE
24 1400 240
₹49,100.00INR / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat