This product is now discontinued, View Related Products

Heavy-Duty Three-Sided, Four-Shelf Wire Utility Carts

Open-wire design lets you see contents from all sides
  • Transports up to 1200 lbs
Use these three-side carts to move your heavy loads. Back and side enclosures keep material from falling off while being transported. Carts feature a double finish for extra protection: first they are coated with electro-zinc (chromate) plating, then with protoxy—a clear, nontoxic epoxy. Four 5" (12.7 cm) dia polyurethane swivel casters make carts easy to maneuver.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Capacity (lbs) Shelf Length (in) Shelf Width (in)
Availability Pricing
Gillis Mfg A1836CP64TS-4 Three-Sided, Four-Shelf Wire-Mesh Cart; 36" x 18", 1200 lbs Cap WW-47523-00 Mfr # A1836CP64TS-4
COMPARE
1200 18 36
Call For Price
Gillis Mfg A1848CP64TS-4 Three-Sided, Four-Shelf Wire-Mesh Cart; 48" x 18", 1200 lbs Cap WW-47523-10 Mfr # A1848CP64TS-4
COMPARE
1200 18 48
Call For Price
Gillis Mfg A2436CP64TS-4 Three-Sided, Four-Shelf Wire-Mesh Cart; 36" x 24", 1200 lbs Cap WW-47523-30 Mfr # A2436CP64TS-4
COMPARE
1200 18 60
Call For Price
Gillis Mfg A2448CP64TS-4 Three-Sided, Four-Shelf Wire-Mesh Cart; 48" x 24", 1200 lbs Cap WW-47523-40 Mfr # A2448CP64TS-4
COMPARE
1200 24 36
Call For Price
Gillis Mfg A2460CP64TS-4 Three-Sided, Four-Shelf Wire-Mesh Cart; 60" x 24", 1200 lbs Cap WW-47523-50 Mfr # A2460CP64TS-4
COMPARE
1200 24 48
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat