This product is now discontinued, View Related Products

+GF+ Signet On-Line Turbidimeters

Efficient cuvette technology simplifies calibration – perform in under 5 minutes!
  • Single-unit design simplifies initial installation
  • Ultrasonic cleaning option ensures long and steady on-line measurement
  • Two available light sources for compliance with U.S. EPA method 180.1 (white light) or ISO 7027 (infrared)
Signet on-line turbidimeter systems are ideal for municipal and industrial water quality monitoring applications. Turbidity is measured via a 90 degree light which reflects particles as they flow through a glass cuvette. Innovative cuvette system provides for easy calibration and cleaning for added time savings. Cuvettes are packed in a watertight dark chamber for accurate on-line measurement.

On-line turbidimeter is available in two measurement ranges. The 0 to 100 NTU version is well-suited for low turbidity applications such as drinking water monitoring. The 0 to 1000 NTU version can be used for various applications such as wastewater reclamation and effluent monitoring. Additional features include a message indicator to remind you when desiccant needs replacing, spannable 4 to 20 mA output, two adjustable alarm relays, and bright backlit display. Order the meter with optional auto-ultrasonic cleaning to extend the service life of the glass cuvettes, providing longer runs between maintenance.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Control Type Output Current
Availability Pricing
GF Signet 3-4150-1 4150 Turbidimeter, 0 to 1000 NTU, EPA compliant WW-99500-02 Mfr # 3-4150-1
COMPARE
On/Off 4-20mA
Call For Price
GF Signet 3-4150-2 4150 Turbidimeter, 0 to 1000 NTU, ISO compliant WW-99500-04 Mfr # 3-4150-2
COMPARE
Call For Price
GF Signet 3-4150-3 4150 Turbidimeter, 0 to 100 NTU, EPA compliant, self-cleaning WW-99500-06 Mfr # 3-4150-3
COMPARE
On/Off 4-20mA
Call For Price
GF Signet 3-4150-4 4150 Turbidimeter, 0 to 100 NTU, ISO compliant, self-cleaning WW-99500-12 Mfr # 3-4150-4
COMPARE
On/Off 4-20mA
Call For Price
GF Signet 3-4150-5 4150 Turbidimeter, 0 to 1000 NTU, EPA compliant, self-cleaning WW-99500-14 Mfr # 3-4150-5
COMPARE
On/Off 4-20mA
Call For Price
GF Signet 3-4150-6 4150 Turbidimeter, 0 to 1000 NTU, ISO compliant, self-cleaning WW-99500-16 Mfr # 3-4150-6
COMPARE
On/Off 4-20mA
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat