This product is now discontinued, View Related Products

Fowler Portable Durometers

Portable Durometers conform to Shore scale and are just right for testing the hardness of flexible materials such as rubber and plastics
  • Manufactured in accordance with DIN, ASTM,ISO and JIS specifications, two styles are available in both analog and digital readout.
  • Applications: 35° blunt taper Durometers are suitable for testing soft and natural rubber products, neoprene, polyesters, soft P.V.C., leather, Thiokol®, nitril rubbers, wax, felt and more. Sharp 30° point Durometers are ideal for testing hard rubber, hard synthetic materials, e.g. acrylics, glass, polystyrol, thermo-plastics, printing rolls, vinyl sheets, cellulose acetates, densified wood, etc.
  • Durometer Bench Stand 53-76-2010 intended for use with 1 kg loading for Shore “A” scales and 5 kg loading for Shore “D” scales. This concept of a low physical force lifting a fixed mass is ideal for both laboratory and production applications. Maximum height of piece to be tested 5.12"/130 mm
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Type Description
Availability Pricing
Fowler Portable Shore Durometer Model WW-59792-01 Mfr # 53-762-001
COMPARE
Portable Shore Durometer Model
Call For Price
Fowler 53-762-002 Portable Durometer, Shore D WW-59792-03 Mfr # 53-762-002
COMPARE
Portable Durometer, Shore D
Call For Price
Fowler 54-762-001 Digital Shore Durometer Model WW-59792-05 Mfr # 54-762-001
COMPARE
A Blunt taper 35° penetrator
Call For Price
Fowler 54-762-002 Digital Shore Durometer Model WW-59792-07 Mfr # 54-762-002
COMPARE
D Sharp 30° point penetrator
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat