Eyela Industrial Rotary Evaporators

Scale up your sample processing capability—2 L, 5 L, 10 L, or 20 L!
  • Motorized jack system ensures smooth, stable lifting and lowering of either the glassware assembly or the bath
  • Built-in control panel for rotation speed and temperature with vacuum control available on certain models
  • Durable, chemical-resistant materials withstand most solvents
These large-scale rotary evaporators allow you to increase throughput with sample flask volumes of 2 to 20 L and receiving flask drain valves on the 10 L and 20 L models. The electronic lift makes sample flask changes easy. Each model features a built-in controller for temperature, rotation speed, and vacuum level (10 L and 20 L models only). Vacuum seals are either PTFE or PTFE and Viton® for better chemical compatibility and longer service life. Choose between uncoated and safety-coated glassware depending on solvent type and level of safety required (2 L and 5 L models only).
1,142,000.00 - ₹6,890,000.00INR / Each

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Condenser Type Evaporation Flask Size Glass Type
Availability Pricing
Eyela N-4000 Rotary Evaporator with Uncoated Glassware, 20 L Evaporator Flask, Single Receiving Flask; 200 VAC WW-28625-01 Mfr # 256338
COMPARE
Vertical triple helix 20 L Uncoated
₹6,318,000.00INR / Each
Eyela N-3010 Rotary Evaporator with Uncoated Glassware, 10 L Evaporator Flask; 200 VAC WW-28625-07 Mfr # 248108
COMPARE
Vertical triple helix 10 L Uncoated
₹6,880,000.00INR / Each
Eyela N-4000W Rotary Evaporator with Uncoated Glassware, 20 L Evaporator Flask, Dual Receiving Flasks; 200 VAC WW-28625-08 Mfr # 256378
COMPARE
Vertical triple helix 20 L Uncoated
₹6,890,000.00INR / Each
Eyela N-2100 Rotary Evaporator with Uncoated Glassware, 5 L Evaporator Flask; 200 VAC WW-28625-09 Mfr # 243890
COMPARE
Vertical triple helix 5 L Uncoated
₹1,142,000.00INR / Each
Eyela N-2100F Rotary Evaporator with Coated Glassware, 5 L Evaporator Flask; 200 VAC WW-28625-10 Mfr # 243838
COMPARE
Vertical triple helix 5 L Coated
₹2,971,000.00INR / Each
Eyela N-2100R Rotary Evaporator with Reflux Condenser and Uncoated Glassware, 2 L Evaporator Flask; 200 VAC WW-28625-11 Mfr # 243848
COMPARE
Vertical double helix 2 L Uncoated
₹2,012,000.00INR / Each
Eyela N-2100RF Rotary Evaporator with Reflux Condenser and Coated Glassware, 2 L Evaporator Flask; 200 VAC WW-28625-12 Mfr # 243858
COMPARE
Vertical double helix 2 L Coated
₹2,628,000.00INR / Each
Eyela N-2100U Rotary Evaporator with Standard Condenser and Uncoated Glassware, 2 L Evaporator Flask; 200 VAC WW-28625-13 Mfr # 243868
COMPARE
Lower part vertical double helix 2 L Uncoated
₹2,102,000.00INR / Each
Eyela N-2100UF Rotary Evaporator with Standard Condenser and Coated Glassware, 2 L Evaporator Flask; 200 VAC WW-28625-14 Mfr # 243870
COMPARE
Lower part vertical double helix 2 L Coated
₹2,589,000.00INR / Each
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat