This product is now discontinued, View Related Products

Extech Insulation Tester/MultiMeter with Wireless PC Interface

Combines a 1000 V insulation tester with a full-featured True RMS MultiMeter in a single, compact instrument
  • Wireless USB interface transmits measurement data to a PC
  • Backlit super-large triple display
  • 125 V, 250 V, 500 V, and 1000 V test voltages
  • Insulation resistance at 4 MΩ, 40 MΩ, 400 MΩ, and 4000 MΩ
  • Auto discharge of capacitive voltage
  • Lock power-on function for hands-free operation
  • Data hold to freeze displayed reading
  • Min/Max and relative mode
  • Auto power off
  • Waterproof (IP67) rugged double-molded design
Call For Price

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Max Resistance (ohms) Description
Availability Pricing
Extech MG300 CAT IV Insulation Tester/Multimeter with Wireless PC Interface, 915 MHz WW-20036-98 Mfr # MG300
COMPARE
CAT IV Insulation Tester/Multimeter with Wireless PC Interface, 915 MHz
Call For Price
Extech MG302 CAT IV Insulation Tester/Multimeter with Wireless PC Interface (433 MHz) WW-20046-39 Mfr # MG302
COMPARE
CAT IV Insulation Tester/Multimeter with Wireless PC Interface (433 MHz)
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat