Extech 600W Single Output Laboratory Grade DC Power Supply

Dual action voltage and current control push knob provides fine and coarse tuning
These DC power supplies are perfect for all your laboratory power applications.
Units include two user-defined voltage and current presets and one 13.8 V / 20 A factory preset
providing automatic constant current and constant voltage crossover capabilities. Additional features include over voltage, over-temperature, short circuit protection, thermostatic control fan, high RFI immunity, and remote control for output voltage/current and on/off functions. The low profile and small footprint design saves valuable bench space.
1 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Output Current Output Voltage Ripple and Noise
Availability Pricing
Extech 382275 600W DC Power Supply, 120 VAC WW-20036-55 Mfr # 382275
COMPARE
1 to 20 A 1 to 30 VDC < 5 mVrms
₹98,400.00INR / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat