Extech 60 A True RMS Clamp Meters with NCV

Current meter loaded with features for HVAC and automotive industries
  • Built-in non-contact voltage detector quickly alerts you to live lines from 100 to 600 V
  • Three current ranges provide additional flexibility — the 6000 mA range is ideal for low current measurements in automotive applications
  • Unique VFC (variable frequency control) mode helps troubleshoot and diagnose HVAC applications that are variable frequency driven
  • Continuity testing feature for checking whether an electrical circuit may be established
  • True RMS allows for accurate readings from noisy, distorted or non-sinusoidal waveforms
  • Reach tight areas with the accommodating 0.7" (17 mm) jaw
  • 6000 count backlit LCD includes a low battery indicator
Call For Price

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
AC Max (Volts) Ac Voltage Accuracy DC Max (Volts)
Availability Pricing
Extech MA63 Mini Clamp Meter, Trms, 60A AC/DC, Non-Contact Volt Detector WW-26848-63 Mfr # MA63
COMPARE
600 ±0.8% AC, ±0.7% DC 600
Call For Price
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat