This product is now discontinued, View Related Products

Extech 300 A True RMS Mini Clamp Meters with NCV

High-accuracy current meter with integrated non-contact voltage detector
  • True RMS allows for accurate readings from noisy, distorted or non-sinusoidal waveforms
  • Built-in non-contact voltage detector quickly alerts you to live lines from 80 to 600 V
  • Smart Data Hold feature provides an audiovisual alarm if real-time readings change by 50 digits of the held reading
  • Low Pass Filter (LPF) mode provides accurate readings from variable frequency drives
  • Reach tight locations and accommodate conductors up to 300MCM with the compact 0.8" (22 mm) jaw
  • Inrush current measurement to help in proper motor installation and maintenance
  • Backlit LCD includes a low battery indicator
  • Includes two LR44 batteries and carrying case
24,400.00INR / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
AC Current Accuracy AC Max (amps) Description
Availability Pricing
Extech MA140 Mini Clamp Meter, Trms, 300A AC, Non-Contact Volt Detector WW-26848-40 Mfr # MA140
COMPARE
±2.0% 300 Mini Clamp Meter, Trms, 300A AC, Non-Contact Volt Detector
₹24,400.00INR / Each
Extech MA145 Mini Clamp Meter, Trms, 300A AC/DC, Non-Contact Volt Detector WW-26848-45 Mfr # MA145
COMPARE
±1.5% 300 Mini Clamp Meter, Trms, 300A AC/DC, Non-Contact Volt Detector
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat