This product is now discontinued, View Related Products

Dwyer Magnehelic Differential Pressure Gauges

The industry standard in indicating low air or gas pressures of positive, negative, or differential pressures
  • Large, easy-to-read 4" (102 mm) dial
  • No manometer fluid to evaporate, freeze, or cause toxic or leveling problems
The Magnahelic guage is the industry standard to measure fan and blower pressures, filter resistance, air velocity, furnace draft, pressure drop across orifice plates, liquid levels with bubbler systems, and pressures in fluid amplifier or fluidic systems. The gauge's motion is damped with high-viscosity silicone fluid. The zero adjustment screw is conveniently located in the plastic cover, and is accessible without removing the cover. O-ring seal provides pressure tightness. Rugged design resists shock, vibration, and overpressure.

The helix is precision-made from an alloy of high magnetic permeability. Mounted in jeweled bearings, it turns freely, following the maganetic field to move the pointer across the scale. The samarium cobalt magnet is mounted at one end of the range spring and rotates the helix without mechanical linkages.
Call For Price

16 variations of this product are available.

See All Product Options Below
16 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (in WC) Media Compatibility
Availability Pricing
Dwyer 2000-00N Magnehelic Differential Pressure Gauge, 2000: 0.05-0.20" WC WW-68062-00 Mfr # 2000-00N
COMPARE
±4% full-scale 0.2 Air and noncombustible, compatible gases
Call For Price
Dwyer 2004 Magnehelic Differential Pressure Gauge, Type , 0 to 4" WC WW-68462-50 Mfr # 2004
COMPARE
±2% full-scale 4 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2150 Magnehelic Differential Pressure Gauge, Type , 0 to 150" WC WW-68462-52 Mfr # 2150
COMPARE
±2% full-scale 150 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2302 Magnehelic Differential Pressure Gauge, Type , -1 to 0 to 1" WC WW-68462-54 Mfr # 2302
COMPARE
±2% full-scale 1 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2330 Magnehelic Differential Pressure Gauge, Type , -15 to 0 to 15" WC WW-68462-55 Mfr # 2330
COMPARE
±2% full-scale 15 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2203 Magnehelic Differential Pressure Gauge, Type , 0 to 3" PSI WW-68462-56 Mfr # 2203
COMPARE
±2% full-scale 83 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2210 Magnehelic Differential Pressure Gauge, Type , 0 to 10" PSI WW-68462-57 Mfr # 2210
COMPARE
±2% full-scale 277 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2000-00AV Magnehelic Differential Pressure Gauge, Type , 0.25 to 300" WC WW-68462-58 Mfr # 2000-00AV
COMPARE
±4% full-scale 300 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2000-0AV Magnehelic Differential Pressure Gauge, Type , 0.50 to 300" WC WW-68462-59 Mfr # 2000-0AV
COMPARE
±4% full-scale 300 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2001AV Magnehelic Differential Pressure Gauge, Type , 0 to 1" WC WW-68462-60 Mfr # 2001AV
COMPARE
±2% full-scale 1 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2010AV Magnehelic Differential Pressure Gauge, Type , 0 to 10" WC WW-68462-62 Mfr # 2010AV
COMPARE
±2% full-scale 10 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2040 Magnehelic Differential Pressure Gauge, Type , 0 to 40" WC WW-68462-72 Mfr # 2040
COMPARE
±2% full-scale 40 Gases and liquids compatible with wetted materials
Call For Price
Dwyer 2006 GAUGEDIFF 0/6 0 INH2O WW-68463-21 Mfr # 2006
COMPARE
Call For Price
Dwyer 2008 GAUGEDIFF 0/8 0 INH2O WW-68463-22 Mfr # 2008
COMPARE
Call For Price
Dwyer 2304 GAUGEDIFF 2/0/2 INH2O WW-68463-38 Mfr # 2304
COMPARE
Call For Price
Dwyer GAUGEDIFF SKU 6886254 WW-68862-54 Mfr # 2000-500PA
COMPARE
Call For Price
Showing 1- 16 of 16

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat