This product is now discontinued, View Related Products

Dwyer Low-Cost Differential Pressure Transmitters

Transmitters feature One-Touch® zero and span adjustment
These low-cost, compact transmitters reduce up-front costs as well as expenses over the life of the product. These transmitters are ideal for building automation applications such as air handlers, duct pressure, variable air volume, and filter monitoring. With the One-Touch digital push button, both zero and span are calibrated simultaneously. Just let the unit sit at zero reference pressure, then push the button. Mounting is simple with integral mounting holes on the molded housing; unit can also be mounted on a 35-mm DIN rail. A protective cap snaps directly on to the housing to cover wiring terminals.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI)
Availability Pricing
Dwyer 616KD-00-TC Differential Pressure Transmitter, 4 to 20 mA Output, 1 IN WC WW-68074-66 Mfr # 616KD-00-TC
COMPARE
±2% full-scale
Call For Price
Dwyer 616KD-01-TC Differential Pressure Transmitter, 4 to 20 mA Output, 2 IN WC WW-68074-68 Mfr # 616KD-01-TC
COMPARE
±2% full-scale
Call For Price
Dwyer 616KD-02-TC Differential Pressure Transmitter, 4 to 20 mA Output, 3 IN WC WW-68074-70 Mfr # 616KD-02-TC
COMPARE
±2% full-scale
Call For Price
Dwyer 616KD-03-TC Differential Pressure Transmitter, 4 to 20 mA Output, 5 IN WC WW-68074-72 Mfr # 616KD-03-TC
COMPARE
±2% full-scale
Call For Price
Dwyer 616KD-04-TC Differential Pressure Transmitter, 4-20 mA, 10"WC WW-68074-74 Mfr # 616KD-04-TC
COMPARE
±2% full-scale
Call For Price
Dwyer 616KD-05-TC Differential Pressure Transmitter, 4-20 mA, 15"WC WW-68074-76 Mfr # 616KD-05-TC
COMPARE
±2% full-scale
Call For Price
Dwyer 616KD-06-TC Differential Pressure Transmitter, 4-20 mA, 20"WC WW-68074-78 Mfr # 616KD-06-TC
COMPARE
±2% full-scale
Call For Price
Dwyer 616KD-07-TC Differential Pressure Transmitter, 4-20 mA, 25"WC WW-68074-80 Mfr # 616KD-07-TC
COMPARE
±2% full-scale
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat