DWK KIMBLE® Silicone Lids

Versatile lids work on various vessel diameters and with spouts, beads, or thread finishes
  • Constructed of stretchable, chemically resistant, and heat-resistant silicone
  • Quickly identify or track samples visually with different color options
  • Reusable dishwasher-safe lids reduce environmental impact and lowers costs
These DWK KIMBLE® silicone lids are made of stretchable silicone to fit on beakers, flasks, bottles, and cylinders of various diameter vessels. The stretchable yet secure lids provide a tight fit on vessels with spouts, beads, and threaded finishes. This versatility allows for many uses beyond the limits of traditional films and covers. Lids are available in three colors for quick visual identification—pink, cyan, and green. The stretchable silicone material is compatible with lab markers to allow for optimal sample identification.
430.00 - ₹1,900.00INR / Each

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Cap Color Cap / Stopper Size Special Features
Availability Pricing
DWK Life Sciences (Kimble) Silicone Lid, Small; Pink WW-34500-11 Mfr # 291111111
COMPARE
Pink Small 43 to 61 mm diameter
₹440.00INR / Each
DWK Life Sciences (Kimble) Silicone Lid, Small; Cyan WW-34500-13 Mfr # 291111128
COMPARE
Cyan Small 43 to 61 mm diameter
₹440.00INR / Each
DWK Life Sciences (Kimble) Silicone Lid, Small; Green WW-34500-15 Mfr # 291111136
COMPARE
Green Small 43 to 61 mm diameter
₹430.00INR / Each
DWK Life Sciences (Kimble) Silicone Lid, Medium; Pink WW-34500-17 Mfr # 291112116
COMPARE
Pink Medium 64 to 76 mm diameter
₹640.00INR / Each
DWK Life Sciences (Kimble) Silicone Lid, Medium; Cyan WW-34500-19 Mfr # 291112124
COMPARE
Cyan Medium 64 to 76 mm diameter
₹630.00INR / Each
DWK Life Sciences (Kimble) Silicone Lid, Medium; Green WW-34500-21 Mfr # 291112132
COMPARE
Green Medium 64 to 76 mm diameter
₹630.00INR / Each
DWK Life Sciences (Kimble) Silicone Lid, Large; Pink WW-34500-23 Mfr # 291113112
COMPARE
Pink Large 84 to 116 mm diameter
₹800.00INR / Each
DWK Life Sciences (Kimble) Silicone Lid, Large; Cyan WW-34500-25 Mfr # 291113129
COMPARE
Cyan Large 84 to 116 mm diameter
₹800.00INR / Each
DWK Life Sciences (Kimble) Silicone Lid, Large; Green WW-34500-27 Mfr # 291113137
COMPARE
Green Large 84 to 116 mm diameter
₹800.00INR / Each
DWK Life Sciences (Kimble) Silicone Lid, Full Set; Pink WW-34500-29 Mfr # 291110012
COMPARE
Pink Small, Medium, and Large One 43 to 61 mm diameter; One 64 to 76 mm diameter; One 84 to 116 mm diameter
₹1,900.00INR / Pkg of 3
DWK Life Sciences (Kimble) Silicone Lid, Full Set; Cyan WW-34500-31 Mfr # 291110029
COMPARE
Cyan Small, Medium, and Large One 43 to 61 mm diameter; One 64 to 76 mm diameter; One 84 to 116 mm diameter
₹1,900.00INR / Pkg of 3
DWK Life Sciences (Kimble) Silicone Lid, Full Set; Green WW-34500-33 Mfr # 291110037
COMPARE
Green Small, Medium, and Large One 43 to 61 mm diameter; One 64 to 76 mm diameter; One 84 to 116 mm diameter
₹1,900.00INR / Pkg of 3
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat