This product is now discontinued, View Related Products

Digital Stroboscopes

Freezes rotating or reciprocating machinery for visual inspection without stopping production
  • Bright LED display aids viewing in poorly lit areas
  • External trigger allows unit to be automatically synchronized with equipment
  • Continuous duty cycle eliminates need to shut down for cooling
  • Phase shift allows visual analysis of rotating/reciprocating objects
  • Easy adjust flash rate controller dial
  • Synchronous output enables strobe to drive other strobes
  • Easy tri-pod or permanent mounting with integral mounting thread
  • Internal, fast-charge rechargeable battery supply
These light weight stroboscopes are designed for quality control, motion analysis, vibration problems, maintenance work, experiments in engineering school projects, production line checks, examination and speed measurement of motors under various loads, gear movement and engagement, alignment of parts, cams, propellers, fan blades, centrifuges, spindles, turbines and other machinery exhibiting repetitive motion. They also provide pertinent information on the motion of vibrating parts, oil leaks, liquid spray patterns, and a host of other industrial and scientific applications.
The stroboscopes also feature phase shifting, rotary pulse indicator, floating decimal point and LED digital display, slave functions, and manual flash rate control. As electronic digital tachometers, you can measure RPM without contact or special markings.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Display Type Max Flash Range (fpm) Description
Availability Pricing
Shimpo Digital stroboscope kit, 115 VAC, includes carrying case and extra flash tube WW-53560-25 Mfr # DT-721 KIT
COMPARE
Digital stroboscope kit, 115 VAC, includes carrying case and extra flash tube
Call For Price
Shimpo Digital stroboscope, 220V(Meter Only) WW-53560-26 Mfr # DT-721-220V
COMPARE
Digital stroboscope, 220V(Meter Only)
Call For Price
Shimpo Digital Stroboscope, 220 VAC, includes charger/case/flash tube WW-53560-27 Mfr # DT-721KIT-220V
COMPARE
Digital stroboscope, 220 VAC, includes charger/case/flash tube
Call For Price
Shimpo DT-725 Digital Stroboscope with Internal Battery; 115 VAC WW-53560-28 Mfr # DT-725
COMPARE
5 Digit LED 12500 Digital Stroboscope with Internal Battery and external triggering
Call For Price
Shimpo DT-725 KIT Digital Stroboscope Kit; 100 VAC WW-53560-29 Mfr # DT-725 KIT
COMPARE
5 Digit LED 12500 DT-725 Digital Phase Shifting Stroboscope Kit with external triggering
Call For Price
Shimpo DT-725-230V Digital Stroboscope with Internal Battery; 220 VAC WW-53560-30 Mfr # DT-725-230V
COMPARE
5 Digit LED 12500 Digital Stroboscope w/internal battery, 220V
Call For Price
Shimpo Digital Stroboscope w/internal battery (fast 115 VAC charger) WW-53560-31 Mfr # DT-725-FAST
COMPARE
Digital Stroboscope w/internal battery (fast 115 VAC charger)
Call For Price
Shimpo DT-725KIT-220V Digital Stroboscope Kit; 220 VAC WW-53560-32 Mfr # DT-725KIT-230V
COMPARE
5 Digit LED 12500 Digital Stroboscope kit, 220 VAC, W/Charger Case/Flash Tube and external triggering
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat