This product is now discontinued, View Related Products

Dickson 8" Type K Thermocouple Temperature Recorder

High temperature recorders measure up to 2000°F
These compact rugged recorders use microprocessor-based electronic sensors to record remote temperature measurements with precision accuracy. The large digital LCD display is easy-to-read and has a resolution of .1°F/°C. Recorders feature user selectable temperature ranges and recording times, zero point calibration, and flip up pen arms for easy chart and pen changes.

Each recorder comes with a 4 ft flexible type K thermocouple bead wire that is suitable for most gas, liquids, and semi-solids up to 2000°F max. Units are encased in a durable ABS enclosure for protection in harsh environments and are portable or wall mountable with the rear panel keyhole slots.
133,000.00 - ₹232,000.00INR / Each

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Chart Diameter (in) Chart Speed Max Temperature (° C)
Availability Pricing
Dickson KT800 Recorder, 8in thermocouple WW-80002-50 Mfr # KT800
COMPARE
8 24 hour; 7 day (user selectable) 250
Call For Price
Dickson KT800 Temperature Chart Recorder, Type K, 8" dia WW-80002-51 Mfr # KT8P0
COMPARE
8 24 hour; 7 day (user selectable) 250
₹133,000.00INR / Each
Dickson KT802 8; 8in t/c with display WW-80002-52 Mfr # KT802
COMPARE
8 24 hour; 7 day; 31 day (user selectable) 500
Call For Price
Dickson KT802 Temperature Chart Recorder w/ Display, Type K, 8" dia WW-80002-53 Mfr # KT8P2
COMPARE
8 24 hour; 7 day; 31 day (user selectable) 500
₹149,000.00INR / Each
Dickson KT803 8; 8in t/c with display WW-80002-54 Mfr # KT803
COMPARE
8 24 hour; 7 day; 31 day (user selectable) 500
Call For Price
Dickson KT803 Temperature Chart Recorder w/ Display, Alarm, Type K, 8" dia WW-80002-55 Mfr # KT8P3
COMPARE
8 24 hour; 7 day; 31 day (user selectable) 500
₹181,000.00INR / Each
Dickson KT856 Temp Chart Recorder w/ Display, Alarm, Relay, Type K, 8" dia WW-80002-56 Mfr # KT856
COMPARE
8 24 hour; 7 day; 31 day (user selectable) 1000
₹232,000.00INR / Each
Dickson KT804 Temperature Chart Recorder, Type K, 8" dia, high temp WW-80002-58 Mfr # KT804
COMPARE
8 24 hour; 7 day; 31 day (user selectable) 1000
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat