This product is now discontinued, View Related Products

Cole-Parmer Polystat® Portable Recirculating Chillers

Dependable and consistent cooling that is perfect for many heat removal applications
  • Monitor temperature and flow rate (or pressure) simultaneously with a dual display
  • Portable design saves floor space
  • Different pump and compressor sizes for a variety of applications
These chillers can cool at ambient temperatures as high as 35°C. They are a good standard option that provides optimal reliability. Heater option provides the ability to go up to 70°C for applications that require increasing temperature above ambient before chilling can begin. These also have excellent additional features such as user-adjustable temperature, pressure, and flow rate alarms. The units run quiet, minimizing noise pollution for the user.
Different pump types are available for a varierty of applications. The turbine pump models are hardy and can last as long as 55,000 hours because the turbine style allows particles to pass through it without binding. The magnetic pump models always provide a fixed pressure at 10 psi. The positive displacement pump models offer the opposite, and users can adjust their pressure while flow rate remains fixed.
Call For Price

24 variations of this product are available.

See All Product Options Below
24 PRODUCT OPTIONS
Compareitem specifications
Max Temperature (° C) Power (VAC) Description
Availability Pricing
COMPARE
40 120 Recirculating Chiller, Magnetic Pump, -10 to 40°C, 1/4 hp; 120 VAC, 60 Hz
Call For Price
COMPARE
40 240 Recirculating Chiller, Magnetic Pump, -10 to 40°C, 1/4 hp; 240 VAC, 50 Hz
Call For Price
COMPARE
40 120 Recirculating Chiller, Magnetic Pump, -10 to 40°C, 1/2 hp; 120 VAC, 60 Hz
Call For Price
COMPARE
40 240 Recirculating Chiller, Magnetic Pump, -10 to 40°C, 1/2 hp; 240 VAC, 50 Hz
Call For Price
COMPARE
40 208 / 230 Recirculating Chiller, Magnetic Pump, -10 to 40°C, 3/4 hp; 208 to 230 VAC, 60 Hz
Call For Price
COMPARE
40 240 Recirculating Chiller, Magnetic Pump, -10 to 40°C, 3/4 hp; 240 VAC, 50 Hz
Call For Price
COMPARE
40 208 / 230 Recirculating Chiller, Magnetic Pump, -10 to 40°C, 1 hp; 208 to 230 VAC, 60 Hz
Call For Price
COMPARE
40 240 Recirculating Chiller, Magnetic Pump, -10 to 40°C, 1 hp; 240 VAC, 50 Hz
Call For Price
Cole-Parmer Polystat Recirculating Chiller, Positive Displacement Pump, -10 to 40°C, 1/2 hp; 120 VAC, 60 Hz WW-12910-70 Mfr # 6560P11C120C
COMPARE
40 120 Recirculating Chiller, Positive Displacement Pump, -10 to 40°C, 1/2 hp; 120 VAC, 60 Hz
Call For Price
Cole-Parmer Polystat Recirculating Chiller, Positive Displacement Pump, -10 to 40°C,  1/2 hp; 240 VAC, 50 Hz WW-12910-75 Mfr # 6550P21C130E
COMPARE
40 240 Recirculating Chiller, Positive Displacement Pump, -10 to 40°C, 1/2 hp; 240 VAC, 50 Hz
Call For Price
COMPARE
40 208 / 230 Recirculating Chiller, Positive Displacement Pump, -10 to 40°C, 1 hp; 208 to 230 VAC, 60 Hz
Call For Price
COMPARE
40 240 Recirculating Chiller, Positive Displacement Pump, -10 to 40°C, 1 hp ; 240 VAC, 50 Hz
Call For Price
COMPARE
70 120 Recirculating Chiller, Magnetic Pump, -10 to 70°C, 1/4 hp; 120 VAC, 60 Hz
Call For Price
COMPARE
70 208 / 230 Recirculating Chiller, Magnetic Pump, -10 to 70°C, 3/4 hp; 208 to 230 VAC, 60 Hz
Call For Price
COMPARE
70 208 / 230 Recirculating Chiller, Magnetic Pump, -10 to 70°C, 1 hp; 208 to 230 VAC, 60 Hz
Call For Price
COMPARE
70 240 Recirculating Chiller, Magnetic Pump, -10 to 70°C, 1 hp; 240 VAC, 50 Hz
Call For Price
COMPARE
40 120 Recirculating Chiller, Turbine Pump, -10 to 40°C, 1/4 hp; 120 VAC, 60 Hz
Call For Price
COMPARE
40 240 Recirculating Chiller, Turbine Pump, -10 to 40°C, 1/4 hp; 240 VAC, 50 Hz
Call For Price
COMPARE
40 115 Recirculator; -10 to 40°C; 0.5 hp; turbine pump; 120V
Call For Price
COMPARE
40 240 Recirculating Chiller, Turbine Pump, -10 to 40°C, 1/2 hp; 240 VAC, 50 Hz
Call For Price
Showing 1 - 20 of 24

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat