Cole-Parmer® RHC-800 Series Digital Plus Refrigerated Circulating Baths

No more temperature fluctuations
  • Powerful duplex pump provides open- and closed-loop external circulation
  • Single-point temperature calibration capability increases accuracy
  • Intuitive touch-screen interface
  • Control head swivels for easy viewing at any angle
Refrigerated circulating baths with a Digital Plus controller offer optimized performance. The baths have various control settings such as pump speed, specific heat value, calibration offset and internal/external control. They have excellent safety features that includes over-temperature protection, low-liquid level float switch, and high or low temperature limits. In addition, these baths are the perfect choice for applications that require data logging. Each bath features bidirectional RS-232, addressable RS-485, Ethernet, USB-A and USB-B connections.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Min Temperature (° C) Reservoir Capacity (L) Description
Availability Pricing
COMPARE
-20 7 Digital Plus Refrigerated Circulator, 7 L, -20-200°C; 120 V/60 Hz
Call For Price
COMPARE
-20 7 Digital Plus Refrigerated Circulator, 7 L, -20-200°C; 240 V/50 Hz
Call For Price
COMPARE
-30 15 Digital Plus Refrigerated Circulator, 15 L, -30-200°C; 120 V/60 Hz
Call For Price
COMPARE
-30 15 Digital Plus Refrigerated Circulator, 15 L, -30-200°C; 240 V/50 Hz
Call For Price
COMPARE
-40 15 Digital Plus Refrigerated Circulator, 15 L, -40-200°C; 120 V/60 Hz
Call For Price
COMPARE
-40 15 Digital Plus Refrigerated Circulator, 15 L, -40-200°C; 240 V/50 Hz
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat