This product is now discontinued, View Related Products

Cecomp Digital Differential Pressure Gauges

Upgrade to digital—fits industry-standard panel cutouts
  • Microprocessor and piezoresistive sensor produce stable, accurate readings
  • Bright 1/2"H red LED display improves visibility
  • Glass-filled nylon NEMA 4X (IP65) housing withstands harsh environments
This series of digital differential pressure gauges are designed to be direct replacements for mechanical gauges installed in instrument panels. The digital gauge fits the common size 4-9/16" to 4-13/16" diameter cutout.

Lockout key provides security, additional engineering units increase versatility, and universal power capability ensures the gauge will seamlessly integrate into existing systems.
Call For Price

14 variations of this product are available.

See All Product Options Below
14 PRODUCT OPTIONS
Compareitem specifications
Max Pressure (in WC) Resolution
Availability Pricing
Cecomp Differential Pressure Gauge, 1" WC, +/-1% Accuracy WW-42500-74 Mfr # C1000-02
COMPARE
1 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 2" WC, +/-1% Accuracy WW-42500-75 Mfr # C1000-03
COMPARE
2 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 3" WC, +/-1% Accuracy WW-42500-76 Mfr # C1000-04
COMPARE
3 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 4" WC, +/-1% Accuracy WW-42500-77 Mfr # C1000-05
COMPARE
4 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 5" WC, +/-1% Accuracy WW-42500-78 Mfr # C1000-06
COMPARE
5 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 8" WC, +/-1% Accuracy WW-42500-79 Mfr # C1000-07
COMPARE
8 0.01\" H2O
Call For Price
Cecomp C1000 Differential Pressure Gauge, 10" WC, +/-1% Accuracy WW-42500-80 Mfr # C1000-08
COMPARE
10 0.1\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 1" WC, +/-1% Accuracy; 4-20 mA Out WW-42500-81 Mfr # C1010-02
COMPARE
1 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 2" WC, +/-1% Accuracy; 4-20 mA Out WW-42500-82 Mfr # C1010-03
COMPARE
2 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 3" WC, +/-1% Accuracy; 4-20 mA Out WW-42500-83 Mfr # C1010-04
COMPARE
3 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 4" WC, +/-1% Accuracy; 4-20 mA Out WW-42500-84 Mfr # C1010-05
COMPARE
4 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 5" WC, +/-1% Accuracy; 4-20 mA Out WW-42500-85 Mfr # C1010-06
COMPARE
5 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 8" WC, +/-1% Accuracy; 4-20 mA Out WW-42500-86 Mfr # C1010-07
COMPARE
8 0.01\" H2O
Call For Price
Cecomp Differential Pressure Gauge, 10" WC, +/-1% Accuracy; 4-20 mA Out WW-42500-87 Mfr # C1010-08
COMPARE
10 0.1\" H2O
Call For Price
Showing 1- 14 of 14

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat