This product is now discontinued, View Related Products

Boekel Scientific Flask Shakers

Clamps can accommodate 1.4" to 2" diameter tubes/vessels
  • Load capacity up to 10 lb (4.5 kg) with overload protection
  • Cold room compatible from 39.2 to 77°F (4 to 25°C)
Available in fixed or variable speeds, these flask shakers are designed to simulate the back and forth action of the human wrist. The shaking angle is easily adjusted from 0 to 15° to achieve the desired action for your application from gentle swirl to vigorous mixing. The built-in timer can be set to shake from 1 to 60 minutes or for continuous operation. Each unit is equipped with adjustable finger clamps to accommodate up to eight flasks; assemblies for larger configurations available (Order separately below).

Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Max Speed (rpm) Power (VAC)
Availability Pricing
Boekel Scientific 320100 Fixed Speed Flask Shaker, 400 oscillations/min, 115 VAC WW-51705-22 Mfr # 320100
COMPARE
400 115
Call For Price
Boekel Scientific 320100-2 Fixed Speed Flask Shaker, 400 oscillations/min, 230 VAC WW-51705-24 Mfr # 320100-2
COMPARE
400 230
Call For Price
Boekel Scientific 401000 Variable Speed Flask Shaker, 115V WW-51705-42 Mfr # 401000
COMPARE
450 115
Call For Price
Boekel Scientific 401000-2 Variable Speed Flask Shaker, 230V WW-51705-44 Mfr # 401000-2
COMPARE
450 230
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat