This product is now discontinued, View Related Products

Bürkle Zone Sampler Accessories

Enhance efficiency and safety of your zone samplers with these accessories
  • Constructed of ultrapure materials for a durable design
  • Accessories are ideal for use with zone samplers for powders and granulates
The emptying device with 3 funnels (model 06041-46) is made of 304 stainless steel and allows for comfortable and fast emptying of multiple samples directly into a container. The individual single funnel (model 06041-47) can be set to different distances of the collection chambers, and any length of multichamber collection can be emptied. Use a cleaning brush for safe and reliable operation of the samplers—both are made with PVC bristles with a durable stainless-steel handle. Model 06040-92 has a 25 mm diameter while model 06040-93 has a larger 50 mm diameter.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Material Description
Availability Pricing
Burkle 5304-0100 Cleaning Brush, PVC/SS; 100 cm x 25 mm WW-06040-92 Mfr # 5304-0100
COMPARE
PVC and Stainless Steel Cleaning brush, PVC/SS, 100 cm x 25 mm
Call For Price
Burkle 5304-5100 Cleaning Brush for Large Sampling Lance, SS/PVC; 100 cm x 50 mm WW-06040-93 Mfr # 5304-5100
COMPARE
PVC and Stainless Steel Cleaning brush for large sampling lance sampler, SS/PVC, 100 cm x 50 mm
Call For Price
Burkle 5317-0030 3 funnel Emptying Device, Stainless Steel; 100 cm WW-06041-46 Mfr # 5317-0030
COMPARE
304 Stainless Steel 3 funnel emptying device, SS,100 cm
Call For Price
Burkle 5317-0033 Single funnel emptying device; Stainless Steel WW-06041-47 Mfr # 5317-0033
COMPARE
304 Stainless Steel Single funnel emptying device, SS
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat