This product is now discontinued, View Related Products

B&K Precision Digital Storage Oscilloscopes 64863

See more signals under test to quickly identify and troubleshoot issues
  • FFT capability includes four math functions — add, subtract, multiply, and divide — for expanded analysis
  • 32 automatic measurements provides quick and easy operation
  • Standard LAN (supports SCPI) and USB device port (USBTMC compliant) for additional flexibility
  • Front- and rear-panel USB host port allows you to save and recalling waveform setups, data, and screenshots on a USB flash drive
  • Downloadable software provides remote PC control ability
The 2550 series of digital storage oscilloscopes is ideal for applications in design and debug, service and repair, and education. Units feature multiple channels (2 or 4), wide bandwidth, and rapid sample rate allowing you to efficiently identify signal issues. Advanced tools include digital filters with adjustable limits, delayed sweep and zoom, pass/fail testing, and waveform recorder mode.

Wide 7” (178 mm) color display offers you a large viewing area so you can see more of your signal under test. Setup and operation is quick and easy with the intuitive push-button and dial controls along with the multilanguage user interface that includes context-sensitive help.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Bandwidth (MHz) Channels Sample Rate (GS/s)
Availability Pricing
B&K Precision 2552 Oscilloscope, 2 Channel, 70 MHz WW-20047-56 Mfr # 2552
COMPARE
70 2 2
Call For Price
B&K Precision 2553 Oscilloscope, 4 Channel, 70 MHz WW-20047-57 Mfr # 2553
COMPARE
70 4 2
Call For Price
B&K Precision 2554 Oscilloscope, 2 Channel, 100 MHz WW-20047-58 Mfr # 2554
COMPARE
100 2 2
Call For Price
B&K Precision 2555 Oscilloscope, 4 Channel, 100 MHz WW-20047-59 Mfr # 2555
COMPARE
100 4 2
Call For Price
B&K Precision 2556 Oscilloscope, 2 Channel, 200 MHz WW-20047-60 Mfr # 2556
COMPARE
200 2 2
Call For Price
B&K Precision 2557 Oscilloscope, 4 Channel, 200 MHz WW-20047-61 Mfr # 2557
COMPARE
200 4 2
Call For Price
B&K Precision 2558 Oscilloscope, 2 Channel, 300 MHz WW-20047-62 Mfr # 2558
COMPARE
300 2 2
Call For Price
B&K Precision 2559 Oscilloscope, 4 Channel, 300 MHz WW-20047-63 Mfr # 2559
COMPARE
300 4 2
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat