This product is now discontinued, View Related Products

Argos Technologies® Omega Pipette Controllers

Combine single-handed pipetting with fast, precise filling and dispensing
  • Balanced evenly to prevent fatigue and weighs only 6.7 oz (189 g)
  • Contoured buttons ensure comfort during pipetting
  • Quick and quiet pump fills a 10-mL pipette in 1.3 seconds
  • Accepts glass or plastic serological pipettes, from 1 to 100 mL
  • Continue pipetting while connected to the charger or adapter
These compact pipette controllers feature an ergonomic rounded design for comfortable hand fit and light-action button springs for minimal activation pressure. The UV-resistant plastic housing is lightly textured to ensure a slip-resistant grip and is available in six colors. Five-bar LED battery charge indicator lights up during use; each bar represents 20% of the rechargeable lithium batteries charge capacity.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Color Code Max Volume (µL) Speed
Availability Pricing
COMPARE
Blue 7700 7.7mL/sec
Call For Price
COMPARE
Clear 7700 7.7mL/sec
Call For Price
COMPARE
Purple 7700 7.7mL/sec
Call For Price
COMPARE
Gray 7700 7.7mL/sec
Call For Price
COMPARE
Green 7700 7.7mL/sec
Call For Price
COMPARE
Red 7700 7.7mL/sec
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat