This product is now discontinued, View Related Products

AEMC Instruments MTX Series PC-based Oscilloscopes

Operate remotely with web server software
  • FFT and recorder functionality (plus harmonic analyzer MTX1052, 1054)
  • Sampling rate 50 MS/s in one-shot mode (200 MS/s, MTX1052, 1054) and 20 GS/s (100 GS/s MTX1052, 1054) in ETS mode
  • Detects 10 ns transients
  • 8-bit A/D converter (10-bit, MTX1052, 1054)
  • Vertical sensitivities of 250µV to 100 V/div (300 V CAT II)
  • Advanced trigger modes and SPO (Smart Persistence Oscilloscope) analysis
  • Stackable with direct PC connection via USB or Ethernet
  • PC advantages:
  • Large screen with high resolution and multi-windowing
  • Unlimited storage capacity
  • Windows® environment (printing, standard files)
  • Local or remote Ethernet universal communication
  • PC-operating software and LabWindows/LabView drivers
These compact, PC-based oscilloscopes are inter-connectable and stackable. They offer USB, Ethernet or Wi-Fi PC communication connectivity. The included software allows multiwindow displaying for viewing traces, FFT analysis, and measurements simultaneously. Units provide high-screen resolution and large storage capacity for more precise data analysis. Access functions from the easy-to-use menus and the Windows®-like toolbar, and control units from your PC using the intuitive control panel.

Smart Persistence Oscilloscope (SPO) analysis combines the advantages of both analog and digital displays! SPO manages display and data acquisition simultaneously, increasing the acquisition rate up to tens of thousands per second, in addition to detecting brief events, instabilities, and untimely anomalies.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
Bandwidth (MHz) Channels Input Impedance
Availability Pricing
AEMC MTX 162UE 2 Channel, 60 MHz, PC Oscilloscope WW-20042-40 Mfr # 2150.14
COMPARE
60 2
Call For Price
AEMC MTX 162UEW 2 Channel, 60 MHz, PC Oscilloscope, WiFi WW-20042-41 Mfr # 2150.15
COMPARE
Call For Price
AEMC MTX 1052B-PC 2 Channel, 150 MHz, PC Oscilloscope WW-20042-42 Mfr # 2150.10
COMPARE
Call For Price
AEMC MTX 1052BW-PC 2 Channel, 150 MHz, PC Oscilloscope, with WiFi WW-20042-43 Mfr # 2150.11
COMPARE
Call For Price
AEMC MTX 1054B-PC 4 Channel, 150 MHz, PC Oscilloscope WW-20042-44 Mfr # 2150.12
COMPARE
Call For Price
AEMC MTX 1054BW-PC 4 Channel, 150 MHz, PC Oscilloscope, with WiFi WW-20042-45 Mfr # 2150.13
COMPARE
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat