AEMC 500 Series Clamp-On Meters

AC and AC/DC Clamp-On Meters
Auto-Ranging Models
  • Models AE211754, AE211721, AE211766 and AE211722 are compact in size and measure to 400A and 600V
  • Models AE211767, AE211768 and AE211770 are standard size clamp-ons and measure to 1000A and 1000V
  • Full functions: Aac, Adc, Vac, Vdc, Ohms, continuity with beeper, frequency, diode test and hold or 1ms peak
  • Several models offer DC amp measurements for non-linear applications
  • 42-segment analog bargraph
  • Large easy-to-read 4000-count display
54,600.00INR / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
DC Max (Volts) DC Voltage Accuracy True Rms
Availability Pricing
AEMC 514 Clamp-On Meter, 0.05 to 1000 A(rms) WW-20002-69 Mfr # 2117.7
COMPARE
1000 Yes
₹54,600.00INR / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat