This product is now discontinued, View Related Products

AEMC 1000 A AC/DC True RMS Clamp Meters

Dual display clamp-on meters measure up to the toughest standards with a complete set of measurement functions
  • Applications
  • Commercial, industrial, residential and HVAC troubleshooting
  • Power panel, junction box and battery bank monitoring
  • AC or DC motor testing
  • Power plant troubleshooting
  • Electrical testing and troubleshooting on non-linear loads, such as adjustable speed drives and computers
  • Features
  • Dual display
  • Standard size, full function clamp-on meter
  • 1000AAC/DC current measurements
  • 1400VDC volt measurements (Model 675 only)
  • TRMS measurements
  • Resistance measurement to 9,999Ω
  • Continuity with beeper below 35Ω
  • Frequency measurements from V and A inputs
  • 1ms Peak function for fast capture of signals
  • Hold function to freeze readings
  • Designed to measure Amps and Volts at the same time
  • Push-button for easy ADC zeroing
  • Large easy-to-read 9999-count display
2 PRODUCT OPTIONS
Compareitem specifications
DC Max (Volts) DC Voltage Accuracy True Rms
Availability Pricing
COMPARE
1400 1% ±2cts
Call For Price
COMPARE
1400 1% ±2cts
Call For Price
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat