AEMC 10 kV and 15 kV Digital Megohmmeters

Wide test range for additional application flexibility
  • Wide measurement range from 10 kΩ to 30 TΩ;
  • Fixed or programmable test voltage from 40 V to 10/15 kV
  • 5 mA charging current
  • Large backlit LCD screen with digital display, bargraph and R(t)+u(t), i(t), and i(u) graphs
  • Automatic calculation of DAR / PI / DD /▲R (ppm/V) ratios
  • Multiple test modes: voltage ramp and step with burning, early break, and I-limit modes
  • 3 tiers to optimize measurement stability
  • Calculation of R at a reference temperature
  • Storage of 80,000 measurements and real-time clock
  • Optically-isolated USB communication for data transfer to PC and report generation with included DataView® software
Call For Price

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
DC Voltage Range (Voltage)
Availability Pricing
AEMC 6550 Digital Megohmmeter, 10 kV (0.001 to 9999 µF / 10.00 to 49.99 µF) WW-20043-51 Mfr # 2130.3
COMPARE
500V: 10kΩ - 2000GΩ (2TΩ); 1000V: 10kΩ - 4000GΩ (4TΩ); 2500V: 10kΩ - 10,000GΩ (10TΩ); 5000V: 10kΩ - 15,000GΩ (15TΩ); 10,000V: 10kΩ - 25,000GΩ; 15,000V: -
Call For Price
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat