This product is now discontinued, View Related Products

Adam Equipment CBC Counting Scales

Three displays show weight, unit weight, and parts simultaneously
  • 1:600,000 high internal counting for accurate counts
  • Supplied with internal rechargeable battery for total portability
  • Antitilt bumpers and nonslip feet for stability
These counting scales feature user-friendly software that improves productivity and helps simplify weighing and counting applications. Durable ABS housing, stainless steel platform, nonslip feet and load cell protection make these scales ideal for harsh industrial environments. An internal rechargeable battery provides up to 90 hours of remote weighing. Three large, backlit LCDs provides a clear view of weight and count data and the color-coded keypad highlights frequently used keys. Bi-directional RS-232 interface and real-time clock with date and time offer accurate record keeping.
Call For Price

20 variations of this product are available.

See All Product Options Below
20 PRODUCT OPTIONS
Compareitem specifications
Capacity (kg) Capacity (lbs) Power (VAC)
Availability Pricing
Adam Equipment CBC-6A Counting Bench Scale, 3kg/6 Lb, 115 V WW-11711-30 Mfr # CBC-6A
COMPARE
3 6 115
Call For Price
Adam Equipment CBC-6A,220V Counting Bench Scale, 3kg/6 Lb, 230 V WW-11711-31 Mfr # CBC-6A 220V
COMPARE
3 6 230
Call For Price
Adam Equipment CBC-16A Counting Bench Scale, 6kg/12Lb, 115 V WW-11711-32 Mfr # CBC-16A
COMPARE
6 12 115
Call For Price
Adam Equipment CBS-16A,220V Counting Bench Scale, 6kg/12Lb, 230 V WW-11711-33 Mfr # CBS-16A 220V
COMPARE
6 12 230
Call For Price
Adam Equipment CBC-35A Counting Bench Scale, 15kg/35Lb, 115 V WW-11711-34 Mfr # CBC-35A
COMPARE
15 35 115
Call For Price
Adam Equipment CBC-35A,220V Counting Bench Scale, 15kg/35Lb, 230 V WW-11711-35 Mfr # CBC-35A,220V
COMPARE
15 35 230
Call For Price
Adam Equipment CBC-65A Counting Bench Scale, 30kg/65Lb, 115 V WW-11711-36 Mfr # CBC-65A
COMPARE
30 65 115
Call For Price
Adam Equipment CBC-65A,220V Counting Bench Scale, 30kg/65Lb, 230 V WW-11711-37 Mfr # CBC-65A,220V
COMPARE
30 65 230
Call For Price
Adam Equipment CBC-100A,220V Counting Bench Scale, 45kg/100lb, 230 V WW-11711-39 Mfr # CBC-100A,220V
COMPARE
45 100 230
Call For Price
Adam Equipment CBC-100A Counting Bench Scale, 45kg/100lb, 115 V WW-11711-40 Mfr # CBC-100A
COMPARE
45 100 115
Call For Price
Adam Equipment CBC8A Counting Scales; 4kg x 0.1kg, 120V WW-11711-60 Mfr # CBC8A
COMPARE
4 8 115
Call For Price
Adam Equipment CBC8A Counting Scale, 4kg x 0.1g, 220 V WW-11711-61 Mfr # CBC8A_220VAC
COMPARE
4 8 230
Call For Price
Adam Equipment CBC16A Counting Scales; 8kg x 0.2kg, 120V WW-11711-62 Mfr # CBC16A
COMPARE
8 17 115
Call For Price
Adam Equipment CBC16A Counting Scale, 8kg x 0.2g, 220 V WW-11711-63 Mfr # CBC16A_220VAC
COMPARE
8 17 230
Call For Price
Adam Equipment CBC35A Counting Scales; 16kg x 0.5kg, 120V WW-11711-64 Mfr # CBC35A
COMPARE
16 35 115
Call For Price
Adam Equipment CBC35A Counting Scale, 16kg x 0.5G, 220 V WW-11711-65 Mfr # CBC35A_220VAC
COMPARE
16 35 230
Call For Price
Adam Equipment CBC70A Counting Scales; 32kg x 1kg, 120V WW-11711-66 Mfr # CBC70A
COMPARE
32 70 115
Call For Price
Adam Equipment CBC70A Counting Scale, 32kg x 1g, 220 V WW-11711-67 Mfr # CBC70A_220VAC
COMPARE
32 2 230
Call For Price
Adam Equipment CBC8A Counting Scales; 48kg x 2g, 120V WW-11711-68 Mfr # CBC100A
COMPARE
48 105 115
Call For Price
Adam Equipment CBC100A Counting Scale, 48kg x 2g, 220 V WW-11711-69 Mfr # CBC100A_220VAC
COMPARE
48 105 230
Call For Price
Showing 1- 20 of 20

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat