This product is now discontinued, View Related Products

Action Instruments IQ Limit Alarms - Signal Conditioners

Original Action I/Q Series
These DC-powered, fixed ranged, multi-channel signal conditioners and isolators offer stable 0.1% accuracy over operating ambient temperature range of 20 to 80°C. Their multi-channel design ensures high density and low material cost. Plug-in terminal sockets makes wiring quick and easy. To isolate a powered 4-20 mA loop, the Q500 loop powered isolator is available for one, two or four channel applications. Direct DC inputs, voltage or current, can be specified by range for the Q501 two-wire transmitter with 4-20 mA output, available in one or two channels.

Action I/Q Series Limit Alarms
The AC-powered Action I/Q Series of limit alarms offers many of the most advanced microprocessor and ASIC based signal conditioning solutions available. Field configurable and wide ranging, these modules are an off the shelf solution for most limit alarm applications. Models are available for DC, RTD or thermocouple signal input applications.

DC Action I/Q
The DC-powered Limit Alarm uses a flexible 0-30 VDC power supply. The DC-powered I/Q Rail is optional since the DC Action I/Qs have both DC power terminals as well as athe power rail connector, unlike the AC Action I/Q models.

Call For Price

32 variations of this product are available.

See All Product Options Below
32 PRODUCT OPTIONS
Compareitem specifications
Input type Power Supply (VAC)
Availability Pricing
Eurotherm Q501-1B11 Davis Item Actq50113000 WW-10508-12 Mfr # Q501-1B11
COMPARE
Call For Price
Eurotherm IQRL-D002 DC Power Distribution Bus for 2 DC Action I/Q Modules WW-10508-13 Mfr # IQRL-D002
COMPARE
Call For Price
Eurotherm I/Q Rail, Power Distribution Bus for 2 AC Action I/Q WW-10508-16 Mfr # IQRL-2002
COMPARE
Call For Price
Eurotherm IQRL-2008 I/Q Rail, Power Distribution Bus for 8 AC Action I/Q WW-10508-18 Mfr # IQRL-2008
COMPARE
Call For Price
Eurotherm M011-A Relay Socket 11 Pin Track Mount WW-26046-27 Mfr # M011-A
COMPARE
Call For Price
Eurotherm RTD Input Field Configurable Limit Alarm WW-68477-02 Mfr # Q116
COMPARE
RTD 85 to 265
Call For Price
Eurotherm Q446-0000 Bridge Input, Field Configurable Signal Conditioner WW-68477-04 Mfr # Q446-0000
COMPARE
Bridge 85 to 265
Call For Price
Eurotherm H910-0024 Power Supply, 110 VAC to 24 VDC, 1 A WW-68477-67 Mfr # H910-0024
COMPARE
Limit alarms, signal conditioners
Call For Price
Eurotherm H915-0001-1 Power Supply, 85-264 VAC to 24 VDC, 2.3 A WW-68477-68 Mfr # H915-0001-1
COMPARE
Call For Price
Eurotherm MB03-0000 End Bracket for MD03 DIN Rail WW-68477-69 Mfr # MB03-0000
COMPARE
Call For Price
Eurotherm-Action Instruments MD03-0000 DIN Rail, TS 35 X 7.5, 2 m WW-68477-70 Mfr # MD03-0000
COMPARE
Call For Price
Eurotherm WVC16-2000 Providing Ethernet Connection For Ultraslimpak Ii Modules WW-68477-71 Mfr # WVC16-2000
COMPARE
Call For Price
Eurotherm WV905-0000 Power Supply, 85-265VAC to 24 VDC, 500 mA WW-68477-76 Mfr # WV905-0000
COMPARE
Call For Price
Eurotherm Q106-0000 Limit Alarm Dual Trip Dc Input With Iqrl-200 WW-68477-77 Mfr # Q106-0000
COMPARE
100 to 240
Call For Price
Eurotherm Q108-0000 Lmt Alarm Dual Trip Dc Input W/ Touchcal WW-68477-78 Mfr # Q108-0000
COMPARE
Call For Price
Eurotherm Q126-0000 Temperature Limit Alarm, thermocouple, 2 SPDT relays WW-68477-79 Mfr # Q126-0000
COMPARE
Thermocouple 85 to 265
Call For Price
Eurotherm Q436-0000 4 wire Transmitter Potentiometer Input WW-68477-80 Mfr # Q436-0000
COMPARE
Potentiometer 85 to 265
Call For Price
Eurotherm Q438-0000 Signal Conditione Potentiometer Input WW-68477-81 Mfr # Q438-0000
COMPARE
Potentiometer
Call For Price
Eurotherm Q448-0000 Isolator Touchcal Bridge/Stain Input With Iqrl-200 WW-68477-82 Mfr # Q448-0000
COMPARE
Bridge, Strain Gauge
Call For Price
Eurotherm Q468-0000 Isolator Touchcal Ac Input With Iqrl-200 WW-68477-84 Mfr # Q468-0000
COMPARE
Call For Price
Showing 1 - 20 of 32

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat