Cole-Parmer Zip-Lip Sample Bags, LDPE, 6" x 10"; 1000/PK

Representative image only.
Item # WW-60101-60
Zip-lip seal allows dustproof, moisture-proof storage
  • FDA-compliant
  • Low-density polyethylene

PRODUCT OPTIONS

₹40,100.00INR / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • ColorClear
  • MaterialLDPE
  • Length (in)10
  • Width (in)6
  • Length (cm)25.4
  • Width (cm)15.24
  • Thickness (mil)3
  • DescriptionZip-lip low-density polyethylene bag, 6\" x 10\"

Key Features

  • FDA-compliant
  • Low-density polyethylene

More About this Item

All bags are single track. Not for use with liquids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat